Shop Resideo Sale
Main product image of PDP150 Vertical Power Vented Propeller Unit Heater - 150,000 BTU (Natural Gas)
Magnifying glass
Hover image to zoom

PDP150 Vertical Power Vented Propeller Unit Heater - 150,000 BTU (Natural Gas)

Brand:
Modine
SKU:
PDP150-NG
Rating:
(14)
Q&A:
(0)
PDP150 Vertical Power Vented Propeller Unit Heater - 150,000 BTU (Natural Gas)
Magnifying glass
Hover image to zoom
$1,941.71 each
In Stock
In Stock
Get 36 Wed, Nov 18 - Fri, Nov 20
Fuel Type: 
Natural Gas
BTU Input: 
150000
Heat Exchanger: 
Aluminized Steel
Aluminized Steel

This item replaces: PDP150AE0130SBAN, PDP150

Lift Gate

–
This product weighs 165 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
120000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: BTU Input
150000 BTUs
Product Highlight: Horse Power
1/8 HP
Product Highlight: Material
Aluminized Steel
Product Highlight: Voltage
115V

Specs

–
Heat Exchanger:

Aluminized Steel

Product Type:

Unit Heater

Fuel Type:

Natural Gas

BTU Input:

150000

Application:

Heating

BTU Output:

120000

Horse Power:

1/8

Material:

Aluminized Steel

Entering Airflow (CFM) @ 70°F:

2180

Air Temp. Rise (°F):

51°F

Hertz:

60

Max Mounting Height (ft):

16 feet

Phase:

1

Weight (lbs):

168 lbs

Efficiency:

80% Thermal Efficiency

Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

PDP200 Vertical Power Vented Propeller Unit Heater - 200,000 BTU (Natural Gas)
SKU: PDP200-NG
Modine

Product Reviews

4.64 out of 14 reviews
93% would recommend this product
4.64
out of 14 Reviews
93% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
7%
3 star
0%
2 star
0%
1 star
7%
WRITE A REVIEW

Most Liked Positive Review

Quality Product and Service

Purchased two to install in a warehouse. They were easy to install and work quite well. I will be ordering a third soon. Supply House was quick to respond and fill my order. Being mid winter I wasn't expecting them anytime soon, but they arrived in about two weeks or so. I got them in two days before a winter storm hit Texas and we were iced over and had three inches of snow on top of that. We are not used to that here, but the heaters kept it comfortable for the employees. Well recommended product.
VS

Most Liked Negative Review

Junk

Been buying modine heaters for 26 years. Starting about 5 years ago they are all junk. They used to be the best. I had to stop installing them because all I do is fix them now. What a shame
Showing 1-10 of 14 reviews

Junk

Been buying modine heaters for 26 years. Starting about 5 years ago they are all junk. They used to be the best. I had to stop installing them because all I do is fix them now. What a shame
Jrod
Beverly massachusetts
8 months ago
Was this review helpful to you?

replaced old Modine

everything seemed to be as good quality as the 25+ year old unit I replaced except for the hanging brackets. Very flimsy mounting had to reinforce with strut and rod from under the unit. If not for that I would have given a 5 star rating.
Frank
New York
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again!

Needed a heater in a hurry and it came quickly. Install was easy because I needed minimal modifications to install where the previous one was.
Ernesto
IL
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Unfortunate!

Created to survive shipping. Good condition and works well
Tim
Wampum, Pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fabulous service

This is the second unit I have purchased and have been delighted with the product and especially the service.
Happy customer
Waukesha, WI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Using for shop/garage in our temporary residence for now until our home is complete. I have not received a natural gas bill for the month yet ! Hope it is not extremely expensive to use !!! The unit is really heating our space rapidly !!!
Joe
Oneida Tn.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent - Fast delivery. would buy from here again.

No complaints
Bill
Illinois
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Service was great - very helpful staff

We received the equipment in a timely manner, delivery and service was excellent
Dean
Kansas City, MO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Purchased this heater for a 2000 square foot steel garage type building. Price was very competitive. Installation was fairly easy. The folks are Supply House are simply great to work with!
GSD
MA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I'm very much satisfied with your product.

No comments.
Raffy
Sylmar
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy