Apply to be a TradeMaster!
Main product image of V385SB05SA Vertical Hydronic Unit Heater - 385,000 BTU
Magnifying glass
Hover image to zoom

V385SB05SA Vertical Hydronic Unit Heater - 385,000 BTU

Brand:
Modine
SKU:
V-385SB05SA
Rating:
(0)
Q&A:
(0)
V385SB05SA Vertical Hydronic Unit Heater - 385,000 BTU
Magnifying glass
Hover image to zoom
V-385SB05SA has been discontinued
Discontinued July 11, 2026
This product was discontinued by the manufacturer.
BTU Output
385000
190000
Direct Replacement:
Vertical Hydronic Unit Heater - 385,000 BTU
Brand:
Modine
SKU:V385SC05SA
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: BTU Output
385000 Max BTUs
Product Highlight: Air Flow Capacity (CFM)
7680 CFM
Product Highlight: System Type
Hydronic (Water), Steam
Product Highlight: Horse Power
1 HP

Description

Recommended for a wide range of heating requirements, vertical steam/hot water unit heaters provide downward air delivery. These units may be suspended from up to 54 feet above the floor, depending upon the size of the heater, steam pressure (or hot-water temperature) and air deflector selected.

Features:
  • Recommended for areas where ceilings are high or where obstructions do not permit good horizontal movement of air.
  • Optional cone jet, truncone, or louver air deflectors for a variety of heat throw patterns.

Specs

Air Flow Capacity (CFM):

7680

Product Type:

Unit Heater

System Type:

Hydronic (Water)

Steam

Application:

Heating

BTU Output:

385000

Phase:

1

Horse Power:

1

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm