Apply to be a TradeMaster!
Main product image of Slate Single Handle Bathroom Faucet (Chrome), 40051
Magnifying glass
Hover image to zoom

Slate Single Handle Bathroom Faucet (Chrome), 40051

Brand:
Moen
SKU:
40051
Rating:
(0)
Q&A:
(0)
Slate Single Handle Bathroom Faucet (Chrome), 40051
Magnifying glass
Hover image to zoom
$176.80 each
In Stock
In Stock
Get 63 Fri, Nov 20

MANUALS (3)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Chrome
Product Highlight: Warranty
10 Year Limited Warranty
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
Compression Connection

Description

–
Whether it's a converted warehouse loft or a sleek glass apartment tower, the demand for dynamic, contemporary spaces continues to grow. With flat faces, square lines and fashionable finish options, Slate has the clean, sophisticated look to match this trend.

Features:
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • One-handle lever handle makes it easy to adjust the water
  • Includes 50/50 pop-up waste assembly
  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets EPA WaterSense criteria to conserve water without sacrificing performance
  • 10-year limited warranty

Specifications:
  • Center Dimensions: 4" Center
  • Connection Size: 3/8"
  • Connection Type: Compression
  • Deck Plate: Included
  • Drain Assembly: 50% Plastic; 50% Metal
  • Drain Type: Life rod
  • Supply Length: 24"
  • 1.2 Gpm (4.5L/Min) Max.

Specs

–
Drain Type:

Pop-Up

Approvals:

Lead Free

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

ADA / ICC A117.1

WaterSense

Material:

Metal (Unspecified)

Type:

Manual

Installation Type:

Deck Mount

Series:

Slate

Number of Holes:

3

1

Product Type:

Bathroom Faucet

Faucet Configuration:

Single Hole

Finish:

Chrome

Finish Family:

Chrome

Warranty:

10 Year Limited

Handle Style:

Lever

Connection Type:

Compression

Valve Type:

Ceramic Disc

Max Deck Thickness:

1.75"

Number of Handles:

1

Flow Rate (GPM):

1.2

Connection Size:

3/8"

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy