| Valve Type: | Ceramic Disc |
|---|---|
| Product Type: | Bathroom Faucet |
| Approvals: | NSF/ANSI 61 ADA / ICC A117.1 Lead Free ASME A112.18.1 / CSA B125.1 WaterSense |
| Installation Type: | Deck Mount |
| Type: | Manual |
| ADA: | Yes |
| Material: | Metal (Unspecified) |
| Finish Family: | Matte Black |
| Finish: | Matte Black |
| Handle Style: | Lever |
| Series: | Slate |
| Number of Handles: | 1 |
| Number of Holes: | 1 3 |
| Warranty: | 10 Year Limited |
| Drain Type: | Pop-Up |
| Flow Rate (GPM): | 1.2 |