Brushed Nickel Finish Brings The Warm Look Of Stainless To Your Bath
| Finish: | Brushed Nickel |
|---|---|
| Type: | Manual |
| Connection Size: | 3/8" |
| Installation Type: | Deck Mount |
| Approvals: | ASME A112.18.1 / CSA B125.1 ADA / ICC A117.1 WaterSense Lead Free NSF/ANSI 61 |
| ADA: | Yes |
| Handle Style: | Lever |
| Material: | Metal (Unspecified) |
| Drain Type: | Pop-Up |
| Finish Family: | Brushed Nickel |
| Product Type: | Bathroom Faucet |
| Application: | Residential |
| Warranty: | 10 Year Limited |
| Series: | Slate |
| Valve Type: | Ceramic Disc |
| Number of Handles: | 1 |
| Flow Rate (GPM): | 1.2 |
| Connection Type: | Compression |
| Number of Holes: | 1 3 |
| Faucet Configuration: | Single Hole |