Apply to be a TradeMaster!
Main product image of Align Single Handle Pre-Rinse Spring Pulldown Kitchen Faucet (Chrome), 5923
Magnifying glass
Hover image to zoom

Align Single Handle Pre-Rinse Spring Pulldown Kitchen Faucet (Chrome), 5923

Brand:
Moen
SKU:
5923
Rating:
(0)
Q&A:
(0)
Align Single Handle Pre-Rinse Spring Pulldown Kitchen Faucet (Chrome), 5923
Magnifying glass
Hover image to zoom
$636.69 each
In Stock
In Stock
Get 4 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow

MANUALS (3)

Specification Sheet
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Type
Compression Connection
Product Highlight: Finish
Chrome

Description

–
Align Single Handle Pre-Rinse Spring Pulldown Kitchen Faucet in Chrome

Product Features
  • With a high arc and exposed-spring design, pre-rinse spring kitchen faucets combine a commercial-inspired look with thoughtfully designed innovations ideal for residential use
  • Retractable pulldown hose with docking arm creates smooth operation, easy movement and maximizes reachability in and around the sink in daily use
  • Offers 3 times more reach when compared to most residential pre-rinse spring faucets
  • Covered under Moen's limited lifetime warranty
  • Faucet body constructed of metal
  • Coordinates with products from the Align Collection seamlessly
  • Single handle controls the flow and temperature of water
  • Faucet features multiple spray settings - aerated stream and powerful cleaning rinse
  • Pre-rinse commercial style faucet head with 68" hose enhances versatility
  • High-arch gooseneck swivel spout design provides optimal room under the faucet for any size task
  • Includes Duralast ceramic disc cartridge
  • ADA compliant
  • Low lead compliant
  • Made in America

Specs

–
Valve Type:

Cartridge

Number of Holes:

3

1

ADA:

Yes

Approvals:

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

CalGreen

NSF/ANSI 61

Lead Free

cUPC / IAPMO

Application:

Residential

Multifamily

Material:

Metal (Unspecified)

Product Type:

Pre-Rinse Faucet

Type:

Manual

Finish Family:

Chrome

Handle Style:

Lever

Faucet Configuration:

Single Hole

Connection Size:

3/8"

Spout Type:

Pull-Down

Series:

Align

Flow Rate (GPM):

1.5

Max Deck Thickness:

2.5"

Warranty:

Limited Lifetime

Connection Type:

Compression

Finish:

Chrome

Installation Type:

Deck Mount

Number of Handles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy