Apply to be a TradeMaster!
Main product image of Align Single Handle Pre-Rinse Spring Pulldown Kitchen Faucet (Matte Black), 5923BL
Magnifying glass
Hover image to zoom

Align Single Handle Pre-Rinse Spring Pulldown Kitchen Faucet (Matte Black), 5923BL

Brand:
Moen
SKU:
5923BL
Rating:
(0)
Q&A:
(0)
Align Single Handle Pre-Rinse Spring Pulldown Kitchen Faucet (Matte Black), 5923BL
Magnifying glass
Hover image to zoom
$827.63 each
In Stock
In Stock
Get 8 Thu, Oct 29
Order by today, receive Thursday
Finish: 
Matte Black
Spot Resist Stainless
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black

Description

–
With its simple lines and contemporary style, the Align kitchen suite delivers striking design with excellent functionality. From intimate galley kitchens to large gourmet workstations, the full line of kitchen faucets meets every need with offerings including the one-handle pulldown with Smart Faucet technology, MotionSense and MotionSense Wave touchless technology, and expanded finishes across multiple platforms. From Smart Faucet features to the simplest operation, every selection promises seamless performance.

Features:
  • Power Boost technology provides boosted water performance with the push of a button with - faster clean. faster fill.
  • Spot Resist black stainless finish resists fingerprints and water spots for a cleaner looking kitchen
  • Power Clean spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean technology.
  • faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • features Duralock quick connect system for easy installation
  • one-handle
  • lever handle makes it easy to adjust the water
  • aerated stream for everyday cleaning; boosted rinse; boosted stream; powerful rinse for heavy-duty cleaning
  • standard design mounts on the sink or countertop
  • complies with Americans with Disabilities Act (ADA) specifications
  • meets current legislation, including ab1953 (california) and s152 (vermont)
  • limited lifetime warranty
  • deck plate sold separately

Specs

–
Flow Rate:

1.5 GPM

Type:

Manual

Series:

Align

Number of Handles:

1

Finish:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy