Apply to be a TradeMaster!
Main product image of Align Single Handle Pre-Rinse Spring Pulldown Kitchen Faucet (Brushed Gold), 5923BG
Magnifying glass
Hover image to zoom

Align Single Handle Pre-Rinse Spring Pulldown Kitchen Faucet (Brushed Gold), 5923BG

Brand:
Moen
SKU:
5923BG
Rating:
(0)
Q&A:
(0)
Align Single Handle Pre-Rinse Spring Pulldown Kitchen Faucet (Brushed Gold), 5923BG
Magnifying glass
Hover image to zoom
$923.05 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
Compression Connection
Product Highlight: Material
Metal (Unspecified)

Description

–
With its simple lines and contemporary style, the Align kitchen suite delivers striking design with excellent functionality. From intimate galley kitchens to large gourmet workstations, the full line of kitchen faucets meets every need with offerings including the one-handle pulldown with Smart Faucet technology, MotionSense and MotionSense Wave touchless technology, and expanded finishes across multiple platforms. From Smart Faucet features to the simplest operation, every selection promises seamless performance.

Features:
  • Power Boost technology provides boosted water performance with the push of a button with - faster clean. faster fill.
  • brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • features Duralock quick connect system for easy installation
  • one-handle
  • lever handle makes it easy to adjust the water
  • LifeShine finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • aerated stream for everyday cleaning; boosted rinse; boosted stream; powerful rinse for heavy-duty cleaning
  • standard design mounts on the sink or countertop
  • complies with Americans with Disabilities Act (ADA) specifications
  • limited lifetime warranty
  • deck plate sold separately

Specs

–
Warranty:

Limited Lifetime

Handle Style:

Lever

Approvals:

Lead Free

ADA / ICC A117.1

CalGreen

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

Max Deck Thickness:

2.5"

Connection Size:

3/8"

Number of Holes:

1

3

Flow Rate (GPM):

1.5

Valve Type:

Cartridge

Faucet Configuration:

Single Hole

Finish Family:

Brushed Gold / Brass

Type:

Manual

Installation Type:

Deck Mount

Connection Type:

Compression

Product Type:

Pre-Rinse Faucet

Material:

Metal (Unspecified)

ADA:

Yes

Spout Type:

Pull-Down

Series:

Align

Number of Handles:

1

Finish:

Brushed Gold

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy