| Number of Holes: | 3 |
|---|---|
| ADA: | Yes |
| Installation Type: | Deck Mount |
| Max Deck Thickness: | 1.19" |
| Connection Size: | 1/2" |
| Approvals: | ADA / ICC A117.1 NSF/ANSI 61 ASME A112.18.1 / CSA B125.1 WaterSense Lead Free |
| Drain Type: | Pop-Up |
| Finish: | Chrome |
| Valve Type: | Cartridge |
| Finish Family: | Chrome |
| Handle Style: | Lever |
| Type: | Manual |
| Flow Rate (GPM): | 1.2 |
| Series: | Boardwalk |
| Product Type: | Bathroom Faucet |
| Connection Type: | IPS / NPT |
| Material: | Metal (Unspecified) |
| Faucet Configuration: | Centerset |
| Number of Handles: | 2 |
| Warranty: | Limited Lifetime |