Apply to be a TradeMaster!
Main product image of Boardwalk Spot Resist Brushed Nickel 2 Handle Bathroom Faucet, 6010SRN
Magnifying glass
Hover image to zoom

Boardwalk Spot Resist Brushed Nickel 2 Handle Bathroom Faucet, 6010SRN

Brand:
Moen
SKU:
6010SRN
Rating:
(0)
Q&A:
(0)
Boardwalk Spot Resist Brushed Nickel 2 Handle Bathroom Faucet, 6010SRN
Magnifying glass
Hover image to zoom
6010SRN has been discontinued
Discontinued September 9, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Finish
Spot Resist Brushed Nickel
Product Highlight: Handle Style
Metal Lever

Description

–

Spot ResistBrushed Nickel Finish Resists Fingerprints And Water Spots For A Cleaner Looking Bath

  • Two-handle Lever Handle Makes It Easy To Adjust The Water
  • 4" Centerset Design Allows For Easy Installation
  • Complies With Americans With Disabilities Act (ada) Specifications
  • Smooth Twisted Water Flow
  • Meets Epa WatersenseCriteria To Conserve Water Without Sacrificing Performance
  • Limited Lifetime Warranty
  • Specs

    –
    Series:

    Boardwalk

    Finish:

    Spot Resist Brushed Nickel

    Flow Rate:

    1.20 GPM

    Type:

    Manual

    Handle Style:

    Metal Lever

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm