Apply to be a TradeMaster!
Main product image of Boardwalk 2 Handle Bathroom Faucet, 1.2 GPM, 6010BRB (Mediterranean Bronze)
Magnifying glass
Hover image to zoom

Boardwalk 2 Handle Bathroom Faucet, 1.2 GPM, 6010BRB (Mediterranean Bronze)

Brand:
Moen
SKU:
6010BRB
Rating:
(0)
Q&A:
(0)
Boardwalk 2 Handle Bathroom Faucet, 1.2 GPM, 6010BRB (Mediterranean Bronze)
Magnifying glass
Hover image to zoom
$244.83 each
In Stock
In Stock
Get 2 Tue, Nov 24

Wait & Save
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Mediterranean Bronze

Description

–
Features:
  • mediterranean bronze finish delivers a rich, dark brown, old world finish with striking light and dark accents
  • two-handle lever handle makes it easy to adjust the water
  • 4" centerset design allows for easy installation
  • complies with Americans with Disabilities Act (ADA) specifications
  • smooth twisted water flow
  • meets EPA WaterSense criteria to conserve water without sacrificing performance
  • limited lifetime warranty

Specs

–
Product Type:

Bathroom Faucet

Material:

Metal (Unspecified)

Finish Family:

Oil Rubbed Bronze

Series:

Boardwalk

Approvals:

NSF/ANSI 61

Lead Free

CEC

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

WaterSense

Connection Type:

IPS / NPT

Handle Style:

Lever

Installation Type:

Deck Mount

Max Deck Thickness:

1.19"

Number of Holes:

3

ADA:

Yes

Warranty:

Limited Lifetime

Number of Handles:

2

Finish:

Mediterranean Bronze

Faucet Configuration:

Centerset

Flow Rate (GPM):

1.2

Type:

Manual

Connection Size:

1/2"

Valve Type:

Cartridge

Drain Type:

Pop-Up

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy