Apply to be a TradeMaster!
Main product image of Voss Chrome 2 Handle Bathroom Faucet, 6901, 6901-MOEN
Magnifying glass
Hover image to zoom

Voss Chrome 2 Handle Bathroom Faucet, 6901, 6901-MOEN

Brand:
Moen
SKU:
6901-MOEN
Rating:
(0)
Q&A:
(0)
Voss Chrome 2 Handle Bathroom Faucet, 6901, 6901-MOEN
Magnifying glass
Hover image to zoom
$325.44 each
In Stock
In Stock
Get 3 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Chrome

Description

–
Voss Chrome 2 Handle Bathroom Faucet

Specs

–
Finish Family:

Chrome

Handle Style:

Lever

Product Type:

Bathroom Faucet

Installation Type:

Deck Mount

Type:

Manual

Approvals:

Lead Free

Series:

Voss

Number of Handles:

2

Finish:

Chrome

Flow Rate (GPM):

1.2

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy