Shop Resideo Sale
Main product image of Voss Brushed Nickel 2 Handle Bathroom Faucet, 6901BN
Magnifying glass
Hover image to zoom

Voss Brushed Nickel 2 Handle Bathroom Faucet, 6901BN

Brand:
Moen
SKU:
6901BN
Rating:
(0)
Q&A:
(0)
Voss Brushed Nickel 2 Handle Bathroom Faucet, 6901BN
Magnifying glass
Hover image to zoom
$430.69 each
In Stock
In Stock
Get 18 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Finish
Brushed Nickel
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
1/2" Connection

Description

–

Brushed Nickel Finish Brings The Warm Look Of Stainless To Your Bath

  • Two-handle Lever Handle Makes It Easy To Adjust The Water
  • LifeshineFinish Assures The Ultimate In Durability And Is Guaranteed Not To Tarnish, Corrode Or Flake Off
  • 4" Centerset Design Allows For Easy Installation
  • Complies With Americans With Disabilities Act (ada) Specifications
  • Aerated Flow Is Ideal For Everyday Bathroom Tasks, Like Brushing Teeth And Washing Hands
  • Meets Epa WatersenseCriteria To Conserve Water Without Sacrificing Performance
  • Limited Lifetime Warranty
  • Specs

    –
    Max Deck Thickness:

    1.19"

    Application:

    Multifamily

    Residential

    Faucet Configuration:

    Centerset

    Approvals:

    ASME A112.18.1 / CSA B125.1

    ADA / ICC A117.1

    WaterSense

    NSF/ANSI 61

    Lead Free

    Warranty:

    Limited Lifetime

    Drain Type:

    Pop-Up

    Finish Family:

    Brushed Nickel

    Valve Type:

    Cartridge

    Handle Style:

    Lever

    Connection Type:

    IPS / NPT

    Finish:

    Brushed Nickel

    Series:

    Voss

    Product Type:

    Bathroom Faucet

    Number of Handles:

    2

    ADA:

    Yes

    Installation Type:

    Deck Mount

    Connection Size:

    1/2"

    Material:

    Metal (Unspecified)

    Number of Holes:

    3

    Type:

    Manual

    Flow Rate (GPM):

    1.2

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy