Apply to be a TradeMaster!
Main product image of Voss Two-handle High Arc Bathroom Faucet (Matte Black), 6901BL
Magnifying glass
Hover image to zoom

Voss Two-handle High Arc Bathroom Faucet (Matte Black), 6901BL

Brand:
Moen
SKU:
6901BL
Rating:
(0)
Q&A:
(0)
Voss Two-handle High Arc Bathroom Faucet (Matte Black), 6901BL
Magnifying glass
Hover image to zoom
$471.81 each
In Stock
In Stock
Get 3 Tue, Nov 24
Finish: 
Matte Black
Matte Black
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Finish
Matte Black

Description

–
Features
  • matte black finish is the perfect complement to modern spaces
  • two-handle lever handle makes it easy to adjust the water
  • 4" centerset design allows for easy installation
  • complies with Americans with Disabilities Act (ADA) specifications
  • aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • limited lifetime warranty

Specs

–
Handle Style:

Lever

Warranty:

Limited Lifetime

Approvals:

WaterSense

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

Lead Free

Product Type:

Bathroom Faucet

Drain Type:

Pop-Up

Connection Type:

IPS / NPT

Material:

Metal (Unspecified)

Country of Origin:

United States

ADA:

Yes

Flow Rate (GPM):

1.2

Number of Handles:

2

Faucet Configuration:

Centerset

Connection Size:

1/2"

Number of Holes:

3

Type:

Manual

Max Deck Thickness:

1.19"

Series:

Voss

Finish Family:

Matte Black

Application:

Residential

Finish:

Matte Black

Valve Type:

Cartridge

Installation Type:

Deck Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy