Apply to be a TradeMaster!
Main product image of Cia Smart Single Handle High Arc Pulldown Kitchen Faucet (Brushed Gold), 7622EVBG
Magnifying glass
Hover image to zoom

Cia Smart Single Handle High Arc Pulldown Kitchen Faucet (Brushed Gold), 7622EVBG

Brand:
Moen
SKU:
7622EVBG
Rating:
(0)
Q&A:
(0)
Cia Smart Single Handle High Arc Pulldown Kitchen Faucet (Brushed Gold), 7622EVBG
Magnifying glass
Hover image to zoom
7622EVBG has been discontinued
Discontinued March 10, 2026
This product was discontinued by the manufacturer.
Finish: 
Brushed Gold
Spot Resist Stainless

Product Highlights

–
Product Highlight: Finish
Brushed Gold
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
Compression Connection

Description

–
With its elegantly lengthened, C-shaped spout form, Cia stands out from the linear and horizontal designs featured in most modern faucets. The spout's curves and the handle's defined edges combine with elegant details for a look that feels classic yet fresh. Depending on the finish, this collection beautifully reaches across decor styles from luxe modern to soft modern to industrial chic. Cia pulldown faucets offer new finish combinations with optional mixed finish accents for an elevated aesthetic in the kitchen.

Features & Benefits:
  • Power Boost technology provides boosted water performance with the push of a button with - faster clean. faster fill.
  • Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • Matte black and brushed gold finish escutcheons
  • Power Clean spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean technology.
  • Equipped with the Reflex system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • Faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • Features Duralock quick connect system for easy installation
  • One-handle
  • Lever handle makes it easy to adjust the water
  • LifeShine finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Aerated stream for everyday cleaning; boosted rinse; boosted stream; powerful rinse for heavy-duty cleaning
  • Standard design mounts on the sink or countertop
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets current legislation, including ab1953 (california) and s152 (vermont)
  • Limited lifetime warranty
  • Compatible with amazon just ask alexa and works with google assistant
  • Deck plate sold separately

Specifications:
  • Application: One Or Three Hole
  • Connection Size: 3/8"
  • Connection Type: Compression
  • Handle Mounting: Right Only
  • Hose Length: 68"
  • Number Of Functions: Four-Function
  • Spout Height: 16.86 "
  • Spout Reach: 8.75 "
  • Spray Type: Aerated Stream; Boosted Rinse; Boosted Stream; Powerful Cleaning Rinse
  • Voice Activated Kitchen: Compatible With Amazon Alexa And Google Assistant
  • Water Usage: 1.5 Gpm (5.7 L/Min) Max.

Specs

–
Flow Rate:

1.5 GPM

Type:

Manual

Smart

Series:

Cia

Number of Handles:

1

Finish:

Brushed Gold

Connection Size:

3/8"

Connection Type:

Compression

Features:

Amazon Alexa Enabled

Google Assistant Enabled

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm