The Day Savers – A National Tradesmen Day Contest
Main product image of Cia Smart Spot Resist Single Handle High Arc Pulldown Kitchen Faucet (Stainless Steel), 7622EVSRS
Magnifying glass
Hover image to zoom

Cia Smart Spot Resist Single Handle High Arc Pulldown Kitchen Faucet (Stainless Steel), 7622EVSRS

Brand:
Moen
SKU:
7622EVSRS
Rating:
(0)
Q&A:
(0)
Cia Smart Spot Resist Single Handle High Arc Pulldown Kitchen Faucet (Stainless Steel), 7622EVSRS
Magnifying glass
Hover image to zoom
$899.10 each
In Stock
In Stock
Get 1 Fri, Aug 28
Order by today, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Spot Resist Stainless
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
Compression Connection

Description

With its elegantly lengthened, C-shaped spout form, Cia stands out from the linear and horizontal designs featured in most modern faucets. The spout's curves and the handle's defined edges combine with elegant details for a look that feels classic yet fresh. Depending on the finish, this collection beautifully reaches across decor styles from luxe modern to soft modern to industrial chic. Cia pulldown faucets offer new finish combinations with optional mixed finish accents for an elevated aesthetic in the kitchen.

Features & Benefits:
  • Power Boost technology provides boosted water performance with the push of a button with - faster clean. faster fill.
  • Spot Resist stainless finish resists fingerprints and water spots for a cleaner looking kitchen
  • Spot resist stainless and chrome finish escutcheons
  • Equipped with the Reflex system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • Faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • Features Duralock quick connect system for easy installation
  • One-handle
  • Lever handle makes it easy to adjust the water
  • Aerated stream for everyday cleaning; boosted rinse; boosted stream; powerful rinse for heavy-duty cleaning
  • Standard design mounts on the sink or countertop
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets current legislation, including ab1953 (california) and s152 (vermont)
  • Limited lifetime warranty
  • Compatible with amazon just ask alexa and works with google assistant
  • Deck plate sold separately

Specifications:
  • Application: One Or Three Hole
  • Connection Size: 3/8"
  • Connection Type: Compression
  • Handle Mounting: Right Only
  • Hose Length: 68"
  • Number Of Functions: Four-Function
  • Spout Height: 16.86 "
  • Spout Reach: 8.75 "
  • Spray Type: Aerated Stream; Boosted Rinse; Boosted Stream; Powerful Cleaning Rinse
  • Voice Activated Kitchen: Compatible With Amazon Alexa And Google Assistant
  • Water Usage: 1.5 Gpm (5.7 L/Min) Max.

Specs

Flow Rate:

1.5 GPM

Type:

Manual

Smart

Finish:

Spot Resist Stainless

Series:

Cia

Number of Handles:

1

Connection Size:

3/8"

Connection Type:

Compression

Features:

Amazon Alexa Enabled

Google Assistant Enabled

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy