Apply to be a TradeMaster!
Main product image of Cia Smart Single Handle High Arc Pulldown Kitchen Faucet (Matte Black), 7622EVBL
Magnifying glass
Hover image to zoom

Cia Smart Single Handle High Arc Pulldown Kitchen Faucet (Matte Black), 7622EVBL

Brand:
Moen
SKU:
7622EVBL
Rating:
(0)
Q&A:
(0)
Cia Smart Single Handle High Arc Pulldown Kitchen Faucet (Matte Black), 7622EVBL
Magnifying glass
Hover image to zoom
$949.39 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Matte Black
Product Highlight: Connection Size
3/8" Connection

Description

–
With its elegantly lengthened, C-shaped spout form, Cia stands out from the linear and horizontal designs featured in most modern faucets. The spout's curves and the handle's defined edges combine with elegant details for a look that feels classic yet fresh. Depending on the finish, this collection beautifully reaches across decor styles from luxe modern to soft modern to industrial chic. Cia pulldown faucets offer new finish combinations with optional mixed finish accents for an elevated aesthetic in the kitchen.

Features & Benefits:
  • Power Boost technology provides boosted water performance with the push of a button with - faster clean. faster fill.
  • Matte black finish is the perfect complement to modern spaces
  • Matte black finish match, chrome and brushed gold escutcheons
  • Faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • Features Duralock quick connect system for easy installation
  • One-handle
  • Lever handle makes it easy to adjust the water
  • Aerated stream for everyday cleaning; boosted rinse; boosted stream; powerful rinse for heavy-duty cleaning
  • Standard design mounts on the sink or countertop
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets current legislation, including ab1953 (california) and s152 (vermont)
  • Limited lifetime warranty
  • Compatible with amazon just ask alexa and works with google assistant
  • Deck plate sold separately

Specifications:
  • Application: One Or Three Hole
  • Connection Size: 3/8"
  • Connection Type: Compression
  • Handle Mounting: Right Only
  • Hose Length: 68"
  • Number Of Functions: Four-Function
  • Spout Height: 16.86 "
  • Spout Reach: 8.75 "
  • Spray Type: Aerated Stream; Boosted Rinse; Boosted Stream; Powerful Cleaning Rinse
  • Voice Activated Kitchen: Compatible With Amazon Alexa And Google Assistant
  • Water Usage: 1.5 Gpm (5.7 L/Min) Max.

Specs

–
Product Type:

Kitchen Faucet

Approvals:

ADA / ICC A117.1

Lead Free

NSF/ANSI 61

CalGreen

ASME A112.18.1 / CSA B125.1

Material:

Metal (Unspecified)

Number of Holes:

1

3

Spout Type:

Pull-Down

Power Supply:

Battery

ADA:

Yes

Warranty:

Limited Lifetime

Finish Family:

Matte Black

Max Deck Thickness:

2.5"

Type:

Sensor (Touchless)

Installation Type:

Deck Mount

Valve Type:

Cartridge

Flow Rate (GPM):

1.5

Faucet Configuration:

Single Hole

Handle Style:

Lever

Series:

Cia

Number of Handles:

1

Finish:

Matte Black

Connection Size:

3/8"

Connection Type:

Compression

Features:

Amazon Alexa Enabled

Google Assistant Enabled

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy