Apply to be a TradeMaster!
Main product image of Traditional Two Handle Pot Filler (Matte Black), S664BL
Magnifying glass
Hover image to zoom

Traditional Two Handle Pot Filler (Matte Black), S664BL

Brand:
Moen
SKU:
S664BL
Rating:
(0)
Q&A:
(0)
Traditional Two Handle Pot Filler (Matte Black), S664BL
Magnifying glass
Hover image to zoom
$922.11 each
In Stock
In Stock
Get 7 Mon, Nov 9
Finish: 
Matte Black
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Max Flow (GPM)
5.5 MAX GPM

Description

–
The Moen Wall Mounted Swing Arm Potfiller is the perfect blend of creative style and practical functionality. Its convenient, simple design enables you to reach all stove burners to easily fill pots for quick meal preparations. A built-in folding arm retracts completely when not in use to save space.

Features:
  • matte black finish is the perfect complement to modern spaces
  • two-handle
  • lever handle makes it easy to adjust the water
  • aerated stream for everyday cleaning
  • wall mount installation frees up extra space on the countertop
  • complies with Americans with Disabilities Act (ADA) specifications
  • meets current legislation, including ab1953 (California) and s152 (Vermont)
  • limited lifetime warranty
Submittal
  • Application: One Hole
  • Connection Size: 1/2"
  • Connection Type: IPS
  • Spout Height: 1.00 "
  • Spout Reach: 1.00 "
  • Spray Type: Aerated Stream
  • Water Usage: 5.5 Gpm (21 L/Min) Max.

Specs

–
Flow Rate:

5.5 GPM

Type:

Manual

Pot Filler

Product Type:

Faucet

Finish:

Matte Black

Number of Handles:

2

Connection Size:

1/2"

Application:

Kitchen

Max Flow (GPM):

5.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy