Apply to be a TradeMaster!
Main product image of Traditional Pot Filler (Bronzed Gold), S664BZG
Magnifying glass
Hover image to zoom

Traditional Pot Filler (Bronzed Gold), S664BZG

Brand:
Moen
SKU:
S664BZG
Rating:
(0)
Q&A:
(0)
Traditional Pot Filler (Bronzed Gold), S664BZG
Magnifying glass
Hover image to zoom
$941.84 each
In Stock
In Stock
Get 9 Mon, Nov 9
Finish: 
Bronzed Gold
Brushed Gold
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Bronzed Gold
Product Highlight: Finish
Bronzed Gold

Description

–
Features
  • bronzed gold (bzg)
  • two-handle lever handle makes it easy to adjust the water
  • aerated stream for everyday cleaning
  • wall mount installation frees up extra space on the countertop
  • complies with Americans with Disabilities Act (ADA) specifications
  • meets current legislation, including ab1953 (california) and s152 (vermont)
  • limited lifetime warranty

Specs

–
Color:

Bronzed Gold

Finish:

Bronzed Gold

Series:

Traditional Pot Filler

Type:

Manual

Country of Origin:

China

Product Type:

Pot Filler

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy