Apply to be a TradeMaster!
Main product image of Traditional Two Handle Pot Filler (Oil Rubbed Bronze), S664ORB
Magnifying glass
Hover image to zoom

Traditional Two Handle Pot Filler (Oil Rubbed Bronze), S664ORB

Brand:
Moen
SKU:
S664ORB
Rating:
(0)
Q&A:
(0)
Traditional Two Handle Pot Filler (Oil Rubbed Bronze), S664ORB
Magnifying glass
Hover image to zoom
$993.03 each
In Stock
In Stock
Get 1 Tomorrow, Nov 5
Order by 6PM, receive Tomorrow
Finish: 
Oil Rubbed Bronze
Oil Rubbed Bronze
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Metal Lever
Product Highlight: Finish
Oil Rubbed Bronze
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Max Flow (GPM)
5.5 MAX GPM

Description

–
The Moen Wall Mounted Swing Arm Potfiller is the perfect blend of creative style and practical functionality. Its convenient, simple design enables you to reach all stove burners to easily fill pots for quick meal preparations. A built-in folding arm retracts completely when not in use to save space.

Features:
  • oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look two-handle
  • lever handle makes it easy to adjust the water
  • aerated stream for everyday cleaning
  • wall mount installation frees up extra space on the countertop
  • complies with Americans with Disabilities Act (ADA) specifications
  • meets current legislation, including ab1953 (california) and s152 (vermont)
  • limited lifetime warranty


  • Application: One Hole
  • Connection Size: 1/2"
  • Connection Type: IPS
  • Spout Height: 0.00 "
  • Spout Reach: 24.00 "
  • Spray Type: Aerated Stream
  • Water Usage: 5.5 Gpm (21 L/Min) Max.

Specs

–
Flow Rate:

5.5 GPM

Handle Style:

Metal Lever

Type:

Manual

Pot Filler

Product Type:

Faucet

Finish:

Oil Rubbed Bronze

Number of Handles:

2

Connection Size:

1/2"

Application:

Kitchen

Max Flow (GPM):

5.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy