Apply to be a TradeMaster!
Main product image of Weymouth Motion Control Smart 1 Handle High Arc Pulldown Kitchen Faucet (Brushed Gold), S73004EV2BG
Magnifying glass
Hover image to zoom

Weymouth Motion Control Smart 1 Handle High Arc Pulldown Kitchen Faucet (Brushed Gold), S73004EV2BG

Brand:
Moen
SKU:
S73004EV2BG
Rating:
(0)
Q&A:
(0)
Weymouth Motion Control Smart 1 Handle High Arc Pulldown Kitchen Faucet (Brushed Gold), S73004EV2BG
Magnifying glass
Hover image to zoom
S73004EV2BG has been discontinued
Discontinued June 27, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Finish
Brushed Gold

Description

–
Features:
  • Power Boost(TM) technology provides boosted water performance with the push of a button with - faster clean. faster fill.
  • brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • equipped with the Reflex(TM) system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • features Duralock(TM) quick connect system for easy installation
  • 1 Handle lever handle makes it easy to adjust the water
  • LifeShine finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • aerated stream for everyday cleaning; boosted rinse; boosted stream; powerful rinse for heavy-duty cleaning
  • standard design mounts on the sink or countertop
  • complies with Americans with Disabilities Act (ADA) specifications

Specs

–
Finish:

Brushed Gold

Series:

Weymouth

Type:

Sensor

Flow Rate:

1.5 GPM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm