Apply to be a TradeMaster!
Main product image of Weymouth Matte Black 1 Handle Pulldown Kitchen Faucet, Voice Control And Motionsense, S73004ev2bl, S73004EV2BL
Magnifying glass
Hover image to zoom

Weymouth Matte Black 1 Handle Pulldown Kitchen Faucet, Voice Control And Motionsense, S73004ev2bl, S73004EV2BL

Brand:
Moen
SKU:
S73004EV2BL
Rating:
(0)
Q&A:
(0)
Weymouth Matte Black 1 Handle Pulldown Kitchen Faucet, Voice Control And Motionsense, S73004ev2bl, S73004EV2BL
Magnifying glass
Hover image to zoom
$1,174.58 each
Out of Stock
Out of Stock
Get it Mon, Nov 30 - Mon, Dec 7
Finish: 
Matte Black
Brushed Gold
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black

Description

–

Power BoostTechnology Provides Boosted Water Performance With The Push Of A Button With - Faster Clean. Faster Fill.

  • Matte Black Finish Is The Perfect Complement To Modern Spaces
  • Equipped With The ReflexSystem For Smooth Operation, Easy Movement And Secure Docking Of The Pulldown/pullout Spray Head
  • Faucet Pulldown Hose Offers Flexible Water Delivery And Hose Retracts With Ease
  • Features DuralockQuick Connect System For Easy Installation
  • One-handle Lever And Knob Handles
  • Aerated Stream For Everyday Cleaning; Boosted Rinse; Boosted Stream; Powerful Rinse For Heavy-duty Cleaning
  • Standard Design Mounts On The Sink Or Countertop
  • Complies With Americans With Disabilities Act (ada) Specifications
  • Specs

    –
    Flow Rate:

    1.5 GPM

    Finish:

    Matte Black

    Series:

    Weymouth

    Type:

    Sensor

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy