Apply to be a TradeMaster!
Main product image of Weymouth Spot Resist Stainless 1 Handle Pulldown Kitchen Faucet, S73004EV2SRS
Magnifying glass
Hover image to zoom

Weymouth Spot Resist Stainless 1 Handle Pulldown Kitchen Faucet, S73004EV2SRS

Brand:
Moen
SKU:
S73004EV2SRS
Rating:
(0)
Q&A:
(0)
Weymouth Spot Resist Stainless 1 Handle Pulldown Kitchen Faucet, S73004EV2SRS
Magnifying glass
Hover image to zoom
S73004EV2SRS has been discontinued
Discontinued March 10, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Finish
Spot Resist Stainless

Description

–

Power BoostTechnology Provides Boosted Water Performance With The Push Of A Button With - Faster Clean. Faster Fill.

  • Spot ResistStainless Finish Resists Fingerprints And Water Spots For A Cleaner Looking Kitchen
  • Equipped With The ReflexSystem For Smooth Operation, Easy Movement And Secure Docking Of The Pulldown/pullout Spray Head
  • Faucet Pulldown Hose Offers Flexible Water Delivery And Hose Retracts With Ease
  • Features DuralockQuick Connect System For Easy Installation
  • One-handle Lever Handle Makes It Easy To Adjust The Water
  • Aerated Stream For Everyday Cleaning; Boosted Rinse; Boosted Stream; Powerful Rinse For Heavy-duty Cleaning
  • Standard Design Mounts On The Sink Or Countertop
  • Complies With Americans With Disabilities Act (ada) Specifications
  • Specs

    –
    Type:

    Manual

    Finish:

    Spot Resist Stainless

    Flow Rate (GPM):

    1.5

    Series:

    Weymouth

    Flow Rate:

    1.5 GPM

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm