Apply to be a TradeMaster!
Main product image of Chateau Posi-Temp Tub and Shower Trim (Eco-Perform, Chrome)
Magnifying glass
Hover image to zoom

Chateau Posi-Temp Tub and Shower Trim (Eco-Perform, Chrome)

Brand:
Moen
SKU:
TL183EP
Rating:
(0)
Q&A:
(0)
Chateau Posi-Temp Tub and Shower Trim (Eco-Perform, Chrome)
Magnifying glass
Hover image to zoom
$49.40 each
In Stock
In Stock
Get 18 Tomorrow, Jul 8
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Max Flow (GPM)
1.75 MAX GPM
Product Highlight: Handle Style
Metal Lever
Product Highlight: Finish
Chrome Plated

Description

The Chateau collection delivers Moen performance and reliability with a simple understated appeal.

Specifications:
  • Showerhead functions: One-function
  • Showerhead type: Eco-performace Showerhead
  • Showerhead size: 2-1/2" diameter spray head
  • Showerhead flow rate: 1.75 gpm (6.65 L/min) max.
  • Spout length: 5-1/2"
  • Spout connection type: Slip fit
  • Tub Spout type: Diverter
  • Red/blue markings: Included

Features:
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Lever handles make it easy to adjust the water
  • Equipped with the PosiTemp pressure-balancing control valve to help maintain water temperature in the shower
  • 2-1/2" diameter spray head - this eco performance showerhead conserves water without sacrificing performance
  • 5-1/2" tub spout length
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets EPA WaterSense criteria to conserve water without sacrificing performance
  • Includes red and blue markings
  • Limited lifetime warranty

Specs

Series:

Chateau

Max Flow (GPM):

1.75

Handle Style:

Metal Lever

Finish:

Chrome Plated

Flow Rate:

1.75 GPM

Flow Rate (GPM):

1.75

Type:

Trim Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Chateau Posi-Temp Shower Only Trim (Chrome)
SKU: TL182EP
Moen
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy