Apply to be a TradeMaster!
Main product image of Chateau Posi-Temp Shower Only Trim (Chrome)
Magnifying glass
Hover image to zoom

Chateau Posi-Temp Shower Only Trim (Chrome)

Brand:
Moen
SKU:
TL182EP
Rating:
(1)
Q&A:
(0)
Chateau Posi-Temp Shower Only Trim (Chrome)
Magnifying glass
Hover image to zoom
$30.05 each
In Stock
In Stock
Get 34 Fri, Jul 3
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Chrome Plated
Product Highlight: Handle Style
Metal Lever
Product Highlight: Max Flow (GPM)
1.75 MAX GPM

Description

The Chateau collection delivers Moen performance and reliability with a simple understated appeal.



Features:
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Lever handles make it easy to adjust the water
  • Equipped with the PosiTemp pressure-balancing control valve to help maintain water temperature in the shower
  • 2-1/2" diameter spray head
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Includes red and blue markings
  • Limited lifetime warranty

Specs

Flow Rate:

1.75 GPM

Series:

Chateau

Finish:

Chrome Plated

Handle Style:

Metal Lever

Max Flow (GPM):

1.75

Flow Rate (GPM):

1.75

Type:

Trim Kit

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

You May Also Need

1/2" M-Pact Posi-Temp Includes Pressure Balancing Valve (PEX Crimp), 2326PF
SKU: 2326PF
Moen

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Fine

Works like it should
geotut
santa rosa ca
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy