Apply to be a TradeMaster!
Main product image of Colinet 2 Handle High Arc Bathroom Faucet (Chrome), TS44102
Magnifying glass
Hover image to zoom

Colinet 2 Handle High Arc Bathroom Faucet (Chrome), TS44102

Brand:
Moen
SKU:
TS44102
Rating:
(0)
Q&A:
(0)
Colinet 2 Handle High Arc Bathroom Faucet (Chrome), TS44102
Magnifying glass
Hover image to zoom
TS44102 has been discontinued
Discontinued November 3, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Chrome
Product Highlight: Connection Size
1/2" Connection

Description

–
Features:
  • chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • 2 Handle lever handle makes it easy to adjust the water
  • built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • faucet handles can be installed between 8" to 16" for a more customized widespread installation
  • complies with Americans with Disabilities Act (ADA) specifications
  • aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • meets EPA WaterSense criteria to conserve water without sacrificing performance
  • limited lifetime warranty

Specs

–
Product Type:

Bathroom Faucet

Handle Style:

Lever

Type:

Manual

Approvals:

Lead Free

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

WaterSense

NSF/ANSI 61

Number of Holes:

3

Flow Rate (GPM):

1.2

Valve Type:

Cartridge

Installation Type:

Deck Mount

ADA:

Yes

Material:

Metal (Unspecified)

Warranty:

Limited Lifetime

Finish:

Chrome

Drain Type:

Pop-Up

Connection Size:

1/2"

Number of Handles:

2

Max Deck Thickness:

1.25"

Series:

Colinet

Connection Type:

IPS / NPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm