Apply to be a TradeMaster!
Main product image of Colinet Two Handle High Arc Bathroom Faucet (Brushed Gold), TS44102BG
Magnifying glass
Hover image to zoom

Colinet Two Handle High Arc Bathroom Faucet (Brushed Gold), TS44102BG

Brand:
Moen
SKU:
TS44102BG
Rating:
(0)
Q&A:
(0)
Colinet Two Handle High Arc Bathroom Faucet (Brushed Gold), TS44102BG
Magnifying glass
Hover image to zoom
TS44102BG has been discontinued
Discontinued September 8, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Installation Type
Centerset
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Finish
Brushed Gold
Product Highlight: Handle Style
Metal Lever
Product Highlight: Connection Size
1/2" Connection

Description

–
Colinet, is a highly distinctive suite that perfectly complements any bath by providing a wide decor style reach depending on its finish. In chrome and brushed nickel, Colinet is tailored Traditional. In brushed gold, it's the epitome of glamour. In matte black, it defines industrial chic. Its name is inspired by colonnette, which is a small, slender column in architectural design.

Features:
  • Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • Two-handle classic look of cross handles
  • LifeShine finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Faucet handles can be installed between 8" to 16" for a more customized widespread installation
  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets EPA WaterSense criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Meets current legislation, including ab1953 (california) and s152 (vermont)

Specs

–
Type:

Manual

Installation Type:

Centerset

Flow Rate:

1.20 GPM

Series:

Colinet

Connection Type:

Threaded

Application:

Bathroom

Finish:

Brushed Gold

Handles Included:

Yes

Number of Handles:

2

Handle Style:

Metal Lever

Connection Size:

1/2"

Faucet Holes:

3

Pop-Up Included:

No

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm