Apply to be a TradeMaster!
Main product image of Colinet Brushed Nickel 2 Handle Bathroom Faucet, Widespread, TS44102BN
Magnifying glass
Hover image to zoom

Colinet Brushed Nickel 2 Handle Bathroom Faucet, Widespread, TS44102BN

Brand:
Moen
SKU:
TS44102BN
Rating:
(0)
Q&A:
(0)
Colinet Brushed Nickel 2 Handle Bathroom Faucet, Widespread, TS44102BN
Magnifying glass
Hover image to zoom
TS44102BN has been discontinued
Discontinued November 4, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Brushed Nickel
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Handle Style
Lever

Description

–

Brushed Nickel Finish Brings The Warm Look Of Stainless To Your Bath

  • Two-handle Lever Handle Makes It Easy To Adjust The Water
  • LifeshineFinish Assures The Ultimate In Durability And Is Guaranteed Not To Tarnish, Corrode Or Flake Off
  • Built On The Moen M-pact Common Valve System, Allowing You To Update The Faucet Style In The Future Without Replacing Any Plumbing
  • Faucet Handles Can Be Installed Between 8" To 16" For A More Customized Widespread Installation
  • Complies With Americans With Disabilities Act (ada) Specifications
  • Aerated Flow Is Ideal For Everyday Bathroom Tasks, Like Brushing Teeth And Washing Hands
  • Meets Epa WatersenseCriteria To Conserve Water Without Sacrificing Performance
  • Limited Lifetime Warranty
  • Specs

    –
    Approvals:

    Lead Free

    NSF/ANSI 61

    WaterSense

    ADA / ICC A117.1

    ASME A112.18.1 / CSA B125.1

    Material:

    Metal (Unspecified)

    Warranty:

    Limited Lifetime

    Max Deck Thickness:

    1.25"

    Type:

    Manual

    Finish:

    Brushed Nickel

    Installation Type:

    Deck Mount

    Series:

    Colinet

    Product Type:

    Bathroom Faucet

    Connection Type:

    IPS / NPT

    Drain Type:

    Pop-Up

    Number of Handles:

    2

    Handle Style:

    Lever

    Number of Holes:

    3

    Flow Rate (GPM):

    1.2

    ADA:

    Yes

    Valve Type:

    Cartridge

    Connection Size:

    1/2"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm