Apply to be a TradeMaster!
Main product image of Brantford Oil Rubbed Bronze 2 Handle High Arc Bathroom Faucet w/ M-pact Valve And Drain, TV6620ORB
Magnifying glass
Hover image to zoom

Brantford Oil Rubbed Bronze 2 Handle High Arc Bathroom Faucet w/ M-pact Valve And Drain, TV6620ORB

Brand:
Moen
SKU:
TV6620ORB
Rating:
(0)
Q&A:
(0)
Brantford Oil Rubbed Bronze 2 Handle High Arc Bathroom Faucet w/ M-pact Valve And Drain, TV6620ORB
Magnifying glass
Hover image to zoom
$310.80 each
In Stock
In Stock
Get 1 Tue, Sep 22
Order by today, receive Tuesday

More Buying Options

This item replaces: T6620ORB-9000-L

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
IPS Connection
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Finish
Oil Rubbed Bronze

Description

Featuring intricate architectural details that add a look of grandeur to your Bath, the Brantford collection will offer a timeless, elegant appeal to your decor. With each understated detail, Brantford is sure to create an enduring style in your home.


Features: 

  • Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • Two-handle lever handle offers effortless control
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Faucet handles can be installed between 8" to 16" for a more customized widespread installation
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Meets EPA WaterSense criteria to conserve water without sacrificing performance
  • Limited lifetime warranty

Specs

Connection Type:

IPS

Spout Reach:

5"

Connection Size:

1/2"

Type:

Manual

Finish:

Oil Rubbed Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy