Apply to be a TradeMaster!
Main product image of 1" PEX-AL-PEX x 1" MNPT Transition w/ Fitting Assembly
Magnifying glass
Hover image to zoom

1" PEX-AL-PEX x 1" MNPT Transition w/ Fitting Assembly

Brand:
Mr. PEX
SKU:
2441010
Rating:
(8)
Q&A:
(5)
1" PEX-AL-PEX x 1" MNPT Transition w/ Fitting Assembly
Magnifying glass
Hover image to zoom
$28.64 each
BOX UP & SAVE 5%
$272.10 box of 10
$27.21 each
In Stock
In Stock
Get 85 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX-AL-PEX
Product Highlight: Standards Met
ASTM F877, ASTM F1960, NSF Standards Met
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Warranty
5 Year Warranty

Description

–

Note: Not compatible with Fosta PEX Tubing and requires to a chamfer tool for proper installation


Made of brass, for connecting Bluefin multi-layer pipe



Mr. PEX 1" Fitting Assemblies go from 1" PEX-AL-PEX to 1" Male Pipe Thread.

Specs

–
Size:

1"

Thread Size:

1"

PEX Size:

1"

Material:

Brass

Application:

Heating

Max Pressure (PSI):

200

Warranty:

5 Year

Thread Type:

MPT

Standards Met:

ASTM F877

ASTM F1960

NSF

Tubing Compatibility:

PEX-AL-PEX

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Size
Thread Size
PEX Size
Material
Application
CURRENT ITEM
Product Image of 1" PEX-AL-PEX x 1" MNPT Transition w/ Fitting Assembly
1" PEX-AL-PEX x 1" MNPT Transition w/ Fitting Assembly
SKU: 2441010
(8)
1"
1"
1"
Brass
Heating

You May Also Need

1" PEX-AL-PEX Compression x 1" Male Threaded Adapter
SKU: PAMA100
Bluefin

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Two thumbs up

I have been a Supplyhouse customer for many years. Supplyhouse is a top notch company. On a few occasions, my orders have been damaged by the carriers. Even though it was NOT Supplyhouse's fault, they promptly replaced my order with no hassle. It was a huge relief. Filing a damage claim with the major carriers is always frustrating, at best.
Tim
Springville, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

Exactly what I needed to finish the job. Always use the chamfer tool to prep the pipe.
J Anthony
San Antonio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works mint

Super easy to use just spray a little windex on before you slide on the pex
K31jsaon
Mn
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A good place to buy these

alumipex is a different animal requiring special fittings, buy the chamfer tool also to get it prepared and done right.
geodon
south central wisconsin
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

worked well , Fast delivery

Needed quick , received quick , was able to track delivery right to our front door.
Dave
Cohoes NY
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

AL-Pex Fittings

Needed these quick, they were just what we needed to complete our installation of Wood stove underground pipe. A little petroleum Jelly helps these slip in nicely.
geodon
South Central Wisconsin
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Only fitting for outdoor boilers!

This fitting is the only fitting we sell and install for outdoor wood boiler installs pex-al-pax lines. Logistor lines, underground line true one inch I.D. The fittings are great, very user friendly! No special tools needed!
Thermo Control Wood Boilers
Lanesboro MA
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

would buy this product again and again

work great on pex-al-pex
jason
minnesota
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

5 Questions
5 Questions
ASK A QUESTION

Q: will these compression style fittings work on regular pex? as in non- pex -al -pex

Asked by Tony 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, they will only work on pex-al-pex because of the difference in diameter.

Was this review helpful to you?

Q: Can this product be buried in behind walls? Does it need to remain accessible for general code compliance?

Asked by Formerly 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes it can, we do not know the plumbing codes for install.

Was this review helpful to you?

Q: Will this fitting work with cast iron radiator?

Asked by Nai 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

if the radiator accepts a 1" MPT then yes it will work.

Was this review helpful to you?

Q: Will this fitting work with any brand Al-Pex tubing?

Asked by tony 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Staff

Yes, this fitting will any standard pex-al-pex tubing.

Was this review helpful to you?

Q: will this fitting work in potable water systems at 80psi?

Asked by JJ 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupplyStaff

Yes, This PEX-AL-PEX fitting is rated for a maximum pressure of 200psi.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy