Includes supply/return shut-off valves with temperature wells.
Requires 12 Loop Fitting Assemblies (please see below).
Features:
This manifold requires (12) Loop Fitting Assemblies:
PEX Loop Fitting Assemblies Options
PEX-AL-PEX Loop Fitting Assemblies Options
Optional Installation Accessories:
Loop End Cap - These allow you to cap off a loop of the manifold if it will not be used.
Actuators
Supply/Return Adapter Options
Pressure Test Kit
| PEX Size: | 1/2" 3/8" 5/8" |
|---|---|
| Number of Outlets: | 6 |
| Main Inlet Size: | 1" FPT |
| Loop Thread: | EK20 |
| Temperature Range (F): | 0°F - 185°F |
| Max Temp (F): | 194°F |
| Material: | Stainless Steel |
| Application: | Heating |
| Fitting System Compatibility: | PEX-AL-PEX Compression PEX Compression |
| Tubing Compatibility: | PEX PEX-AL-PEX |
| Standards Met: | CSA B137.5 ASTM F877 NSF |
Yes it will work on either end, I installed two of them 2 yrs ago they work great
Hello NinjaDuck, The pressure test kit that we recommend for the Rifeng manifolds will be SKU:3610005. Thanks,
The supply must be on the red half of the manifold with the flow meters. The return needs to be the section with the white knobs. It does not matter which section is on the top and which is on the bottom. You can re-position these manually.
The actuators are not a necessity. They simply give an easy option for zoning the system. The white caps are used to open and close each loop manually. You would not need to plug them off.