Apply to be a TradeMaster!
Main product image of 6 Loop Composite Radiant Manifold Kit w/ Valve & Flowmeter
Magnifying glass
Hover image to zoom

6 Loop Composite Radiant Manifold Kit w/ Valve & Flowmeter

Brand:
Mr. PEX
SKU:
3810600
Rating:
(1)
Q&A:
(0)
6 Loop Composite Radiant Manifold Kit w/ Valve & Flowmeter
Magnifying glass
Hover image to zoom
$586.11 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fitting System Compatibility
PEX Compression, PEX-AL-PEX Compression
Product Highlight: Number of Outlets
6
Product Highlight: Material
Composite Plastic
Product Highlight: Supply Size
1"
Product Highlight: Tubing Compatibility
PEX-AL-PEX, PEX
Product Highlight: Standards Met
DIN4726 Standards Met

Description

–
MrPEX Composite Radiant Manifold is made from a durable high performance glass filled plastic designed to withstand high temperature and pressure. The manifold exceeds the oxygen diffusion standard DIN 4726 and is completely corrosion resistant. The manifolds comes partially assembled as a complete kit.

Kit includes;
  • A complete supply body with positive shut-off balancing flowmeters, thermometer, a Fill/Drain valve with Vent, and a blank end cap.
  • A complete return body with on/off valves for manual shut-off, thermometer, a Fill/Drain valve with Vent, and a blank end cap.
  • A set of mounting brackets
  • A set of 1" NPT isolation union ball-valves.
Plastic cap on the return valve can be removed to accommodate valve actuator #5120700 or #5120701 (Adapter VA 90 #5700090 is needed). The branches have Eurokonus (EK20) connections, and all MrPEX EK20 compression fitting assemblies (PEX to EK20 or PEX-AL-PEX to EK20) can be used to connect tubing up to 5/8" to the manifold. Single, 2 loop, 3 loop, and 4 loop add-on supply and return manifold sections and other accessories are sold separately to allow for easy add-on.

Specs

–
PEX Size:

3/8"

1/2"

5/8"

Number of Outlets:

6

Supply Connection:

NPT

Supply Size:

1"

Loop Thread:

EK20

Material:

Composite Plastic

Fitting System Compatibility:

PEX Compression

PEX-AL-PEX Compression

Tubing Compatibility:

PEX-AL-PEX

PEX

Application:

Heating

Standards Met:

DIN4726

Flow Rate (GPM):

15.4

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Just as expected

Hey, it worked well no leaks
Hot Foot
Entiat WA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy