The Day Savers – A National Tradesmen Day Contest
Main product image of 1" PEX Crimp PPSU Male Adapter
Magnifying glass
Hover image to zoom
1" PEX Crimp PPSU Male Adapter
Magnifying glass
Hover image to zoom
4021010 has been discontinued
Discontinued May 24, 2018
This product has been discontinued.
Suggested Alternative:
1" Poly PEX Crimp x 1" NPT Male Adapter
Brand:
Bluefin
SKU:PXLM100
(6)
Order by 6PM, receive 1740 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Size
1"
Product Highlight: Material
Polyphenylsulfone
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp, Clamp
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Male Thread Type

Description

MrPEX® plastic fittings are made from a blend of engineered high performance PolyPhenylSUlfone (PPSU) resin to achieve a long-term durable product. These PPSU fittings are durable, light weight, corrosion free, and resistant to chlorine and other substances that may be present in today’s potable water supply. The Sulfone resin has been used and refined over the past 20 years and has proven a very reliable replacement for brass and copper fittings. MrPEX® fittings are listed to ASTM F2159. MrPEX® Stainless Steel Press Sleeves and PEX Press tools are required and purchased separately.

Specs

Size:

1"

Material:

Polyphenylsulfone

Connection Type:

Threaded

Thread Type:

Male

Tubing Compatibility:

PEX

Fitting System Compatibility:

Crimp

Clamp

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

Compare Similar Products

Brand
Size
Material
Thread Type
CURRENT ITEM
Product Image of 1" PEX Crimp PPSU Male Adapter
1" PEX Crimp PPSU Male Adapter
SKU: 4021010
1"
Polyphenylsulfone
Male
1" Poly PEX Crimp x 1" NPT Male Adapter
SKU: PXLM100
1"
PolyAlloy
Male

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is the thread type NPT?

Asked by Christopher 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes it is.

Was this review helpful to you?