Apply to be a TradeMaster!
Filter menu expanded

Filters

10 items
Reset

SORT

Product Availability
–

Show In Stock Only (10)

Size
–

1/2" (6)
3/4" (6)
1" (2)

Price Range
–

$1 to $5 (10)

Poly PEX Crimp Male Adapters

Help Face
Need a little help?
10 items
Grid
List
Compare
Product Image of 1/2" Poly PEX Crimp x 1/2" NPT Male Adapter
1/2" Poly PEX Crimp x 1/2" NPT Male Adapter
SKU: PXLM050
Bluefin
SKU: PXLM050
Brand: Bluefin
(1)
$1.31 each
BOX UP & SAVE 15%
$56.00 box of 50
$1.12 each
In Stock
Get 1,273 by Tue, Nov 24
In Stock
Get 1,273 by Tue, Nov 24
Compare
Product Image of 3/4" Poly PEX Crimp x 3/4" NPT Male Adapter
$1.33 each
BOX UP & SAVE 15%
$28.25 box of 25
$1.13 each
In Stock
Get 6,549 by Tue, Nov 24
In Stock
Get 6,549 by Tue, Nov 24
Compare
Product Image of 3/4" PEX x 3/4" MPT PolyAlloy Crimp Male Adapter
$1.83 each
BOX UP & SAVE 13%
$39.75 box of 25
$1.59 each
In Stock
Get 236 by Tue, Nov 24
In Stock
Get 236 by Tue, Nov 24
Compare
Product Image of 1" Poly PEX Crimp x 1" NPT Male Adapter
1" Poly PEX Crimp x 1" NPT Male Adapter
SKU: PXLM100
Bluefin
SKU: PXLM100
Brand: Bluefin
(6)
$2.95 each
BOX UP & SAVE 15%
$25.00 box of 10
$2.50 each
In Stock
Get 2,406 by Tue, Nov 24
In Stock
Get 2,406 by Tue, Nov 24
Compare
Product Image of 1/2" Poly PEX Crimp x 3/4" NPT Male Adapter
1/2" Poly PEX Crimp x 3/4" NPT Male Adapter
SKU: PXLM050-075
Bluefin
SKU: PXLM050-075
Brand: Bluefin
$1.13 each
BOX UP & SAVE 15%
$24.00 box of 25
$0.96 each
In Stock
Get 468 by Tue, Nov 24
In Stock
Get 468 by Tue, Nov 24
Compare
Product Image of 3/4" Poly PEX Crimp x 1/2" NPT Male Adapter
3/4" Poly PEX Crimp x 1/2" NPT Male Adapter
SKU: PXLM075-050
Bluefin
SKU: PXLM075-050
Brand: Bluefin
$1.16 each
BOX UP & SAVE 12%
$25.50 box of 25
$1.02 each
In Stock
Get 741 by Tue, Nov 24
In Stock
Get 741 by Tue, Nov 24
Compare
Product Image of 1" PEX x 1" MPT PolyAlloy Crimp Male Adapter
$3.45 each
BOX UP & SAVE 10%
$31.00 box of 10
$3.10 each
In Stock
Get 76 by Tue, Nov 24
In Stock
Get 76 by Tue, Nov 24
Compare
Product Image of 1/2" PEX x 3/4" MPT PolyAlloy Crimp Male Adapter
$1.55 each
BOX UP & SAVE 18%
$31.75 box of 25
$1.27 each
In Stock
Get 16 by Tue, Nov 24
In Stock
Get 16 by Tue, Nov 24
Compare
Product Image of 3/4" PEX x 1/2" MPT PolyAlloy Crimp Male Adapter
$1.60 each
BOX UP & SAVE 13%
$70.00 box of 50
$1.40 each
In Stock
Get 105 by Wed, Nov 25
In Stock
Get 105 by Wed, Nov 25
Compare
Product Image of 1/2" PEX x 1/2" MPT PolyAlloy Crimp Male Adapter
$1.53 each
BOX UP & SAVE 14%
$66.00 box of 50
$1.32 each
In Stock
Get 10 by Tue, Nov 24
In Stock
Get 10 by Tue, Nov 24
Resources
FAQs, Manuals & Videos
Videos
Articles
More About Poly PEX Crimp Male Adapters

Poly PEX Crimp Male Adapters are fittings that connect PEX tubing to threaded female connections, pairing a crimp end with a male NPT thread. The Bluefin 1/2" Poly PEX Crimp x 1/2" NPT Male Adapter, for example, lists a 180°F maximum temperature and a 100 PSI maximum pressure. The listing also includes Bluefin adapters in 3/4" and 1" sizes, a 1/2" crimp x 3/4" NPT version, and an Everflow PolyAlloy adapter in 3/4". Product records cite standards such as ASTM F877 and ASTM F2159, and several Bluefin models also list NSF 61 and NSF 372. Installers use them when PEX tubing has to transition to a threaded connection. Checking size, thread type, and ratings against the job requirements before ordering keeps installs on schedule and avoids rework, which is why the details on each product record matter.

Subcategories

  • Bluefin Matched-Size Adapters: Bluefin matched-size adapters carry the same size on the crimp end and the NPT end, and the records cover 1/2" x 1/2", 3/4", and 1" models. Plumbers use them for a direct PEX to threaded transition at a connection of the same size. Each record lists a 180°F maximum temperature and a 100 PSI maximum pressure, along with ASTM F877 and ASTM F2159.
  • Bluefin Mixed-Size Adapters: Mixed-size adapters change size at the transition, such as a 1/2" Poly PEX crimp end with a 3/4" NPT male thread. Installers use them when the tubing size and the threaded connection size don't match. The Bluefin 1/2" x 3/4" record lists a 180°F maximum temperature and a 100 PSI maximum pressure, plus NSF 61, NSF 372, and NSF 14.
  • Everflow PolyAlloy Adapters: The Everflow 3/4" PEX x 3/4" MPT PolyAlloy Crimp Male Adapter is a lead free option for PEX tubing. Its record lists 100 PSI at 180°F and ASTM F877, and the description calls for installation with regular PEX crimp rings. Contractors working with crimp systems use it for 3/4" PEX to male pipe thread connections.

Buying Guide

Start with the tubing size and the thread size, since those two dimensions decide whether a matched-size or mixed-size adapter fits the job. Sizes on this page include 1/2" x 1/2", 3/4", and 1" matched-size Bluefin models, a 1/2" crimp x 3/4" NPT Bluefin model, and a 3/4" Everflow model. Confirm the mating fitting thread before ordering, because the Bluefin records list NPT male threads and the Everflow record lists MPT.

Next, compare ratings against the system. The Bluefin and Everflow records in this group list a 180°F maximum temperature and a 100 PSI maximum pressure. Check those numbers against the design conditions of the system before committing to a part.

Then check the standards the job calls for. ASTM F877 appears on the Bluefin and Everflow records, ASTM F2159 on several Bluefin records, and NSF 61 on several Bluefin records. The Everflow record also lists lead free status and CSA B137.5. Local code and inspector requirements still decide what is acceptable on a given project.

When selecting Poly PEX Crimp Male Adapters, also confirm the tubing and crimp ring pairing. The Everflow record calls for regular PEX crimp rings, so verify what the manufacturer specifies for the Bluefin adapters before installing. Pair the fittings with crimp rings and a crimp tool that match the tubing so the install isn't delayed by a missing part.

Frequently Asked Questions

What are Poly PEX crimp male adapters rated for?

Poly PEX Crimp Male Adapters in the Bluefin and Everflow records list a 180°F maximum temperature and a 100 PSI maximum pressure. The Everflow record states the pressure rating as 100 PSI at 180°F. Compare those numbers to the system design before installing.

What sizes do the Bluefin Poly PEX crimp male adapters cover?

The Bluefin records for Poly PEX Crimp Male Adapters list 1/2" x 1/2", 3/4", and 1" matched-size models, plus a 1/2" crimp x 3/4" NPT model. Match the crimp size to the tubing and the NPT size to the female thread it mates with.

Which standards do these PEX crimp male adapters list?

The 1/2" x 1/2", 3/4", and 1" Bluefin records for Poly PEX Crimp Male Adapters list ASTM F877 and ASTM F2159, and several Bluefin records list NSF 61 and NSF 372. The Everflow PolyAlloy record lists ASTM F877, lead free status, and CSA B137.5. Verify standards on the specific model record before specifying it.

Do Everflow PolyAlloy crimp male adapters need special crimp rings?

The Everflow 3/4" PolyAlloy record states the adapter is installed with regular PEX crimp rings. For other Poly PEX Crimp Male Adapters, follow the manufacturer instructions for rings and tooling. Confirm the tubing standard before crimping.

Are there lead free options for PEX crimp male adapters?

The Everflow 3/4" PEX x 3/4" MPT PolyAlloy Crimp Male Adapter record lists Lead Free as Yes. Check the record for any other Poly PEX Crimp Male Adapters model for its lead status before specifying it on a potable water job.

Didn't find what you're looking for? 
Let us know
.