Apply to be a TradeMaster!
Main product image of 1" PEX Crimp PPSU Tee
Magnifying glass
Hover image to zoom
1" PEX Crimp PPSU Tee
Magnifying glass
Hover image to zoom
$5.20 each
BOX UP & SAVE 6%
$48.90 box of 10
$4.89 each
In Stock
In Stock
Get 73 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Polyphenylsulfone
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Clamp, Crimp

Description

–
MrPEX® plastic fittings are made from a blend of engineered high performance PolyPhenylSUlfone (PPSU) resin to achieve a long-term durable product. These PPSU fittings are durable, light weight, corrosion free, and resistant to chlorine and other substances that may be present in today’s potable water supply. The Sulfone resin has been used and refined over the past 20 years and has proven a very reliable replacement for brass and copper fittings. MrPEX® fittings are listed to ASTM F2159. MrPEX® Stainless Steel Press Sleeves and PEX Press tools are required and purchased separately.

Specs

–
Size:

1"

Material:

Polyphenylsulfone

Tubing Compatibility:

PEX

Fitting System Compatibility:

Clamp

Crimp

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Tubing Compatibility
Fitting System Compatibility
CURRENT ITEM
1"
Polyphenylsulfone
PEX
Clamp
Crimp
1"
PolyAlloy
PEX
Clamp
Crimp
1" PEX DZR Brass Tee (Lead Free)
SKU: PXT100-DZR
1"
Brass
PEX
Clamp
Crimp
1"
PolyAlloy
PEX
Crimp
Clamp

You May Also Need

1" x 1" x 1/2" Poly PEX Crimp Reducing Tee
SKU: PXLT100-100-050
Bluefin

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy