Apply to be a TradeMaster!
Main product image of 1" PureFlow PolyAlloy PEX Crimp Tee
Magnifying glass
Hover image to zoom

1" PureFlow PolyAlloy PEX Crimp Tee

Brand:
Viega
SKU:
43560
Rating:
(2)
Q&A:
(0)
1" PureFlow PolyAlloy PEX Crimp Tee
Magnifying glass
Hover image to zoom
$3.91 each
BOX UP & SAVE 6%
$36.80 box of 10
$3.68 each
In Stock
In Stock
Get 168 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow

MANUALS (2)

Product Overview
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
PolyAlloy
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Clamp, Crimp
Product Highlight: Standards Met
ASTM F877, ASTM F1807, NSF Standards Met
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
PolyAlloy PEX Crimp Reducing Tees are used to join different sizes of PEX tubing. Description dimensions are A x B x C (See Image)

Specs

–
Size:

1"

Material:

PolyAlloy

PEX Size:

1"

Application:

Heating

Plumbing

Max Pressure (PSI):

200

Warranty:

10 Year Limited

Standards Met:

ASTM F877

ASTM F1807

NSF

Fitting System Compatibility:

Clamp

Crimp

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Compare Similar Products

Brand
Size
Material
Fitting System Compatibility
Tubing Compatibility
CURRENT ITEM
Product Image of 1" PureFlow PolyAlloy PEX Crimp Tee
1" PureFlow PolyAlloy PEX Crimp Tee
SKU: 43560
(2)
1"
PolyAlloy
Clamp
Crimp
PEX
1"
PolyAlloy
Crimp
Clamp
PEX
1"
Brass
Crimp
Clamp
PEX
1"
PolyAlloy
Crimp
Clamp
PEX

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Pex crimp 3/4 T

No problems with any Pex fittings so far.
Joe A
Atco, NJ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as described

Nice material item worked as described
Boom
Lancaster
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy