| Application: | Zoning |
|---|---|
| Used With: | Mr. PEX Manifolds |
| Product Type: | Actuator |
| Wiring: | Two-Wire |
| Type: | Thermal |
| Material: | Plastic |
| Power Consumption: | 1 VA |
| Max Pressure (PSI): | 200 |
| Standards Met: | ASTM F1960 NSF ASTM F877 |
| Max Temp (F): | 200°F |
| Manifold Compatibility: | Mr. PEX Manifold |
| Warranty: | 2 Year |
Hi Brian. It takes these actuators up to 6 minutes to fully open.
No, these can not be swapped for the Uponor version.
zone valves to each stat, but both stats have to engage the pump/boiler system
Yes, so long as you use the 5700080 VA80 adapter ring.
This is a 24V actuator, consuming 2W with a max switch on current of 250mA.
The 2-wire cannot control a circulator pump whereas the 4-wire can.
I just want to expand on the other answer. Some setups have individual pumps for each zone. If that's what you have, the signal needs to both open the water line (via this actuator) and turn on the pump. You need 4 wires for this. If the system has only one pump for the entire system, you simply need to actuate the valve so you only need 2 wires. Hope this helps!