Apply to be a TradeMaster!
Main product image of 14" x 19" x 6" Standard Series Irrigation Control Valve Tapered Extension Box (Black Box/Green Cover)
Magnifying glass
Hover image to zoom

14" x 19" x 6" Standard Series Irrigation Control Valve Tapered Extension Box (Black Box/Green Cover)

Brand:
NDS
SKU:
115TBC
Rating:
(9)
Q&A:
(0)
14" x 19" x 6" Standard Series Irrigation Control Valve Tapered Extension Box (Black Box/Green Cover)
Magnifying glass
Hover image to zoom
$28.16 each
In Stock
In Stock
Get 38 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
14", 19", 6"
Product Highlight: Color
Black, Green

Description

–
NDS valve, meter and access boxes are offered in a wide range of sizes from the 6-inch round valve box to the 17" x 30" rectangular box. They are available with black, green, purple, gray and sand covers with designations including irrigation control valve, water, sewer, electric, reclaimed water, cable TV, telephone and others.

Specifications:
  • Series: Standard
  • Box Color: Black
  • Box material : HDPE
  • Cover Color: Green
  • Cover Marking: Irrigation Control Valve
  • Cover material: HDPE
  • Box Weight: 4.0 lbs
  • Lid Weight: 2.61 lbs
  • Total Weight: 6.61 lbs
  • Load Rating: Pedestrian & Lawn Care Equipment
  • Box Includes 3/8-16 Brass Nut
  • All 14”x19” Covers and Risers Fit This Box
  • Made in USA
  • Made from 100% Recycled Materials

Specs

–
Size:

14"

19"

6"

Application:

Irrigation

Type:

Valve Box

Color:

Black

Green

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" PVC Sch 40 Tee
SKU: 401-007

Product Reviews

5 out of 9 reviews
100% would recommend this product
5
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

I would absolutely buy this product again from Supply House

Excellent quality and price.
JR
Maryland
20 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The valve box extension was so great I bought two

I used a valve box to cover my water pressure regulator and shutoff valve. The standard box was too shallow to reach the surface, but this extension helped get it to ground level. In retrospect, I should have bought the second valve box to extend, but I didn't. I bought this second extension to get me just above the ground and the height I needed so it won't get buried by dirt and debris. It was perfect for the job and is very sturdy. The lid is solid and keeps unwanted materials out of the hole.
Lakeloonatic
Sherwood, AR
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

The service was great and it fit perfectly
Butch
Lamar, CO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Sturdy durable product

Solid quality product
fish212
Melbourne fl
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect part at the perfect price

This part was just what I needed and at a better price than big box stores
Jay S
Aurora, CO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

This irrigation valve box was delivered quickly, is solid and well built, and costs considerably less than at other suppliers of the same box and model number.
Bob
Calabash, NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for my application

no problems
sam
Benton
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very useful

very useful for raising the height of valve access when they are too low i the ground and get lost. nicely tapered so can fit over existing valve boxes. And very fast shipping
Irridile
Riverside Ca
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice quality and fit.

Had to extend an existing box of a different manufacturer, but this one fit perfectly on top of the existing. P
Paul
Lee's Summit, MO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy