The Day Savers – A National Tradesmen Day Contest
Main product image of 6" Round Standard Series Irrigation Control Valve Box (Black Box/Snap-In Green Cover)
Magnifying glass
Hover image to zoom

6" Round Standard Series Irrigation Control Valve Box (Black Box/Snap-In Green Cover)

Brand:
NDS
SKU:
107BCH
Rating:
(5)
Q&A:
(1)
6" Round Standard Series Irrigation Control Valve Box (Black Box/Snap-In Green Cover)
Magnifying glass
Hover image to zoom
$5.52 each
In Stock
In Stock
Get 162 Wed, Sep 9
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
6"
Product Highlight: Color
Black, Green

Description

NDS valve, meter and access boxes are offered in a wide range of sizes from the 6-inch round valve box to the 17" x 30" rectangular box. They are available with black, green, purple, gray and sand covers with designations including irrigation control valve, water, sewer, electric, reclaimed water, cable TV, telephone and others.

Specifications:
  • Series: Standard
  • Material: Polypropylene
  • Box Color: Black
  • Lid Color: Green
  • Lid Marking: ICV (Irrigation Control Valve)
  • Box Weight: 0.87 lbs
  • Lid Weight: 0.19 lbs
  • Total Weight: 1.06 lbs
  • Load rating: Pedestrian & lawn care equipment

Specs

Size:

6"

Application:

Irrigation

Type:

Valve Box

Color:

Black

Green

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

1" PVC Sch 40 Tee
SKU: 401-010

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Great price

Great price. Cheap shipping. And fast. Was here the next day.
Tom
Grand Rapids mi.
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect mstch

I purchased this to replace a bent and broken piece that an excavator ran over. Luckily, I was able to place a cap on the control valve cover. Now I have a replace if ever needed. Perfect match for old one.
Sewbike
Olympia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and great service!

Quality product and great service! Prompt and fast shipping. Thank you SupplyHouse!
Jer
Oregon
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Prices are very good 👍

I enjoy using your products
Mar
Sonora, Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

we use these to cover in ground electric boxes. perfect fit.
mr fix it
the woods at blue heron pines
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How tall is the 6" Round Standard Series Irrigation Control Valve Box (Black Box/Snap-In Green Cover) and what is the shipping charge to zip code 32757? Thank you

Asked by Thomas 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Thomas. This box is 8-11/16" in height and UPS ground shipping would cost $4.95.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy