Apply to be a TradeMaster!
12" Catch Basin Kit in Display Box - 4 Kits w/ Black Grates, 4 Kits w/ Green Grates

12" Catch Basin Kit in Display Box - 4 Kits w/ Black Grates, 4 Kits w/ Green Grates

Brand:
NDS
SKU:
1200KITDISP
Rating:
(0)
Q&A:
(0)
12" Catch Basin Kit in Display Box - 4 Kits w/ Black Grates, 4 Kits w/ Green Grates
$1,139.07 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12" x 12"
Product Highlight: Material
Polyolefin
Product Highlight: Color
Green

Description

–
12" Catch Basin Kit in Display Box - 4 Kits w/ Black Grates, 4 Kits w/ Green Grates

The NDS 12 in. x 12 in. Catch Basin 2-Opening Kit features UV-resistant 1-piece injection-molded structural polypropylene construction for strength. Use in areas where water buildup occurs. Use to catch and divert water to water safe areas away from structures, erosion-prone landscapes and poor drainage areas.

Features:
  • Includes 4 Kits with Black grates & 4 kits with Green Grates
  • Collects excess surface water from lawn, landscape, residential driveways and garages
  • Suitable for light vehicular traffic when properly installed
  • Suitable for both landscape and hardscape applications
  • Ablility to withstand normal abuse in landscaping applications sump area collects debris and helps prevent clogged pipes
  • 5 psi maximum working pressure
  • Fade & rust resistant
  • Lightweight
  • Easy to install


Specs

–
Type:

Kit

Product Type:

Catch Basin

Size:

12" x 12"

Material:

Polyolefin

Color:

Green

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy