Apply to be a TradeMaster!
Main product image of 12" Catch Basin Kit w/ Black Plastic Grate
Magnifying glass
Hover image to zoom

12" Catch Basin Kit w/ Black Plastic Grate

Brand:
NDS
SKU:
1200BLKIT
Rating:
(0)
Q&A:
(0)
12" Catch Basin Kit w/ Black Plastic Grate
Magnifying glass
Hover image to zoom
$89.01 each
In Stock
In Stock
Get 6 Wed, Nov 4
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12" x 12"
Product Highlight: Color
Black
Product Highlight: Material
Polyolefin

Description

–
12" Catch Basin Kit w/ Black Plastic Grate

The NDS 12 in. x 12 in. Catch Basin 2-Opening Kit features UV-resistant 1-piece injection-molded structural polypropylene construction for strength. Use in areas where water buildup occurs. Use to catch and divert water to water safe areas away from structures, erosion-prone landscapes and poor drainage areas.

Features:
  • Collects excess surface water from lawn, landscape, residential driveways and garages
  • Suitable for light vehicular traffic when properly installed
  • Suitable for both landscape and hardscape applications
  • Ablility to withstand normal abuse in landscaping applications sump area collects debris and helps prevent clogged pipes
  • 5 psi maximum working pressure
  • Fade & rust resistant
  • Lightweight
  • Easy to install


Includes:
  • 2-Opening Catch Basin
  • 1 Black Grate
  • 2 Outlets
  • 1 Plug (2 open sides)

Specs

–
Product Type:

Catch Basin

Type:

Kit

Size:

12" x 12"

Color:

Black

Material:

Polyolefin

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3" & 4" Universal Locking Outlet
SKU: 1243
NDS

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy