Apply to be a TradeMaster!
Main product image of 12" Catch Basin Kit with Green Plastic Grate
Magnifying glass
Hover image to zoom

12" Catch Basin Kit with Green Plastic Grate

Brand:
NDS
SKU:
1200GRKIT
Rating:
(2)
Q&A:
(1)
12" Catch Basin Kit with Green Plastic Grate
Magnifying glass
Hover image to zoom
$84.99 each
In Stock
In Stock
Get 25 Tomorrow, Oct 15
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12" x 12"
Product Highlight: Material
Polyolefin
Product Highlight: Color
Green

Description

–
12" Catch Basin Kit w/ Green Plastic Grate

The NDS 12 in. x 12 in. Catch Basin 2-Opening Kit features UV-resistant 1-piece injection-molded structural polypropylene construction for strength. Use in areas where water buildup occurs. Use to catch and divert water to water safe areas away from structures, erosion-prone landscapes and poor drainage areas.

Features:
  • Collects excess surface water from lawn, landscape, residential driveways and garages
  • Suitable for light vehicular traffic when properly installed
  • Suitable for both landscape and hardscape applications
  • Ablility to withstand normal abuse in landscaping applications sump area collects debris and helps prevent clogged pipes
  • 5 psi maximum working pressure
  • Fade & rust resistant
  • Lightweight
  • Easy to install


Includes:
  • 2-Opening Catch Basin
  • 1 Green Grate
  • 2 Outlets
  • 1 Plug (2 open sides)

Specs

–
Product Type:

Catch Basin

Type:

Kit

Size:

12" x 12"

Material:

Polyolefin

Color:

Green

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

6" Universal Locking Outlet
SKU: 1266
NDS

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

12" catch basin with Xtra cutout

Supply house was only one that had new nds catch basin with extra cutout. I needed to have 2 inlets and 1 outlet to run a channel drain to French drain.
Alf
Reading pa.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GOOD PRODUCT- GREAT PRICE

As drscribed. Great price. Fast delivery.
Mac
Tampa, FL.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: 6" corrugated hook up to this?

Asked by Raymond 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Raymond, yes, you will just need the correct adapter to go with it. The 6" locking outlet is part number 1266.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy