Apply to be a TradeMaster!
Main product image of 9SC-CIA-RF 4/10 HP - Submersible Effluent Pump (20' Cord)
Magnifying glass
Hover image to zoom
9SC-CIA-RF 4/10 HP - Submersible Effluent Pump (20' Cord)
Magnifying glass
Hover image to zoom
$443.94 each
In Stock
In Stock
Get 2 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
20'
Product Highlight: Horse Power
4/10 HP
Product Highlight: Voltage
115V
Product Highlight: Amperage
8 Amps
Product Highlight: Flow at 5 FT Head
100 GPM
Product Highlight: Wattage
870 Watts

Description

–
Features

  • 3-Year Warranty
  • Sewage and Effluent Wastewater Transfer
  • Dewatering
  • Permanent Split Capacitor (PSC)
  • Energy-saving low amp draw
  • Designed for continuous duty
  • 2" FNPT (51 mm) and 3" FNPT (76.2 mm) discharge models
  • Handles solids up to 2" (51 mm) diameter
  • Multiple switch options for automatic operation
  • 140 °F (60 °C) liquid temperature rating
  • cCSAus listed

Specs

–
Cord Length:

20'

Shutoff Head (ft.):

20'

Type:

Automatic

Remote Float

Application:

Effluent

Horse Power:

4/10

Voltage:

115V

Amperage:

8

Flow at 5 FT Head:

100 GPM

Flow at 10 FT Head:

80 GPM

Flow at 15 FT Head:

60 GPM

Wattage:

870

Discharge:

2"

Solids Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" IPS PVC Swing Check Valve (Compression)
SKU: 1500-20
NDS

Product Reviews

5 out of 10 reviews
100% would recommend this product
5
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 10 reviews

good product

The same pump worked for about 7 years. Not bad at all. I hope this one would last as long as old one.
George
Long Island, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacing Basement Sewage pump

As a DIY'er it was easy to replace and works!!
JY
Commack, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Little Giant is a premium pump

The last Little Giant pump lasted 24 years and was still running but I changed it out because it paid for itself and piece of mind.
Mike
New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Customer Service

Unfortunately my old pump was just clogged so I had to return the one I bought. I was impressed with the ease of returning the pump.
Granville
Wiggins MS
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Time will tell how reliable this pump is.

Replacement for a Little Giant that lasted 10 years. Fast delivery
Happy
Covington Ga
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as expected.

It's a sump pump so not much to it. Hopefully lasts 15 years as the previous one did from this manufacturer.
Sam
Chandler, AZ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i have bought this same pump before, it is just what i need

I have to change out this submersible pump about every 5-7 years. This is perfect for my small single home needs to pump sewer up to the sewer line at the street. I always keep an extra because you never know when it will go out. It is easy to replace on our own.
Marilyn D
Sedona, AZ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Work great

Fast shipping works great
Caboose
Fort Davis Tx
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Great product worked exactly how it should had zero issues
Pete
Northbridge ma
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pump was delivered on time

Pump came ontime and was of great quality. I installed it and it works perfectly!! Thank you!!
Gary
Georgia
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy