Apply to be a TradeMaster!
Main product image of 18" Catch Basin Kit w/ Green Plastic Grate
Magnifying glass
Hover image to zoom

18" Catch Basin Kit w/ Green Plastic Grate

Brand:
NDS
SKU:
1882GRKIT
Rating:
(1)
Q&A:
(1)
18" Catch Basin Kit w/ Green Plastic Grate
Magnifying glass
Hover image to zoom
$294.53 each
In Stock
In Stock
Get 6 Fri, Oct 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
18" x 18"
Product Highlight: Color
Black, Green
Product Highlight: Material
Polyolefin

Description

–
18" x 18" Catch Basin Kit w/ Green Plastic Grate

The NDS 18 in. x 18 in. Catch Basin 2-Opening Kit features UV-resistant 1-piece injection-molded structural polypropylene construction for strength. Use in areas where water buildup occurs. Use to catch and divert water to water safe areas away from structures, erosion-prone landscapes and poor drainage areas. UV-resistant 1-piece injection-molded structural foam polyolefin for strength. For many residential and commercial applications Collects excess surface water from lawn, landscape, residential driveways and garages. Suitable for light vehicular traffic when properly installed, suitable for both landscape and hardscape applications and able to withstand normal abuse in landscaping applications. 5 psi maximum working pressure, fade resistant, rust resistant, lightweight, sump area collects debris and helps prevent clogged pipes.

Includes:
  • 2-Opening Catch Basin
  • Green Grate
  • Screws
  • 6" Outlet
  • 8" Outlet
  • Reducer Rings & Plug

Specs

–
Product Type:

Catch Basin

Type:

Kit

Size:

18" x 18"

Color:

Black

Green

Material:

Polyolefin

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

6" Universal Locking Outlet
SKU: 1266
NDS

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I have used this product and may buy a second one.

I use this catch basin along with a 20ft x 6in tube to move water from a low spot in my yard into a river. It works very well without the grate on it. My only problem is that I have a lot of leaves in my yard and when the water is moving fast they stop up the grate.
The big dog
Houston
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the height/depth? L18"xW18"xHt?

Asked by Billy 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Billy, thanks for writing in. The depth of this unit is 13" and the weight is 21lbs.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy