Apply to be a TradeMaster!
Main product image of 24" Catch Basin Kit w/ Black Plastic Grate
Magnifying glass
Hover image to zoom

24" Catch Basin Kit w/ Black Plastic Grate

Brand:
NDS
SKU:
2400BLKIT
Rating:
(0)
Q&A:
(0)
24" Catch Basin Kit w/ Black Plastic Grate
Magnifying glass
Hover image to zoom
$780.04 each
In Stock
In Stock
Get 1 Mon, Oct 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
24" x 24"
Product Highlight: Color
Black
Product Highlight: Material
Polyolefin

Description

–
24" x 24" Catch Basin Kit w/ Black Plastic Grate

NDS catch basins have a sump area that collects debris and prevents clogging of the drainage system and are used to protect property against water damage caused by excess rainwater or irrigation. Common applications are to collect water from downspouts, planter areas, and landscape sections. When properly installed, catch basins are suitable for light vehicular traffic, for both landscape and hardscape applications and are able to withstand normal abuse in landscaping applications.

Includes:
  • 2-Opening Catch Basin
  • Black Grate
  • 12"/10" Outlets
  • 8" Outlet
  • Reducer Rings & Plug

Specs

–
Type:

Kit

Product Type:

Catch Basin

Size:

24" x 24"

Color:

Black

Material:

Polyolefin

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3" & 4" Universal Locking Outlet
SKU: 1243
NDS

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy