Apply to be a TradeMaster!
Main product image of 10" & 12" Round Catch Basin Universal Adapter
Magnifying glass
Hover image to zoom

10" & 12" Round Catch Basin Universal Adapter

Brand:
NDS
SKU:
2410-NDS
Rating:
(1)
Q&A:
(0)
10" & 12" Round Catch Basin Universal Adapter
Magnifying glass
Hover image to zoom
$37.34 each
In Stock
In Stock
Get 7 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Size
12", 10"
Product Highlight: Height (Inches)
3" Height
Product Highlight: Material
HDPE

Description

–
Includes #1890 (comes pre-inserted). Fits 10" and 12" Sewer and Drain Pipe; 10" and 12" Dual Wall Corrugated Pipe; 12" Single Wall Corrugated Pipe (does not fit 10" Single Wall Corrugated Pipe). Reduces opening to fit most 3" to 8" adapters above (all except #1889) for use with 3", 4", 6" and 8" Sewer and Drain Pipe; 3", 4", 6" and 8" Corrugated Pipe; and 4" Sch. 40 Pipe (select corresponding adapter above). Use with 24" Catch Basin Series.

Product Features:
  • Color: Black
  • Height: 3"
  • Weight: 5.200 lbs

Specs

–
Product Type:

Adapter

Color:

Black

Size:

12"

10"

Height (Inches):

3"

Material:

HDPE

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

24" Catch Basin, 2 Openings
SKU: 2400-NDS
NDS

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great fit

Easy and fast
Chris
Pittsburgh
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy