Apply to be a TradeMaster!
Main product image of 24" Square Catch Basin Grate (Black)
Magnifying glass
Hover image to zoom

24" Square Catch Basin Grate (Black)

Brand:
NDS
SKU:
2411-NDS
Rating:
(1)
Q&A:
(0)
24" Square Catch Basin Grate (Black)
Magnifying glass
Hover image to zoom
$575.21 each
In Stock
In Stock
Get 2 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
24"
Product Highlight: Color
Black
Product Highlight: Material
Polypropylene
Product Highlight: Shape
Square

Description

–
NDS grates are a proven alternative to traditional concrete drains with UV inhibitors are used to prevent fading and cracking from the sun, chemical-resistant, rustproof and maintenance-free, lightweight and easy to install. NDS has a full line of drainage products, fittings and accessories available. This grate helps to collect and remove excess water from driveways, patios and any other outdoor areas, designed for maximum durability to handle light foot traffic.

Product Features
  • Product Type: Grate
  • Material: Polypropylene
  • Color: Black
  • Length: 23.75"
  • Width: 23.75"
  • Height: 2"
  • Weight: 19.75 lbs

Specs

–
Product Type:

Grate

Size:

24"

Color:

Black

Material:

Polypropylene

Shape:

Square

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

6" Universal Locking Outlet
SKU: 1266
NDS

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent Service, Quick Delivery

Ordered and had it installed in two days. Very good company to deal with.
Bob
Macungie, Pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy