Apply to be a TradeMaster!
Main product image of Flex-X Manifold Gauge w/ HD Digital Display, Accommodates 72 Refrigerants & 1/4" 45-Degree Refrigerant Charging Hose Set (5')
Magnifying glass
Hover image to zoom

Flex-X Manifold Gauge w/ HD Digital Display, Accommodates 72 Refrigerants & 1/4" 45-Degree Refrigerant Charging Hose Set (5')

Brand:
Navac
SKU:
N2DX-NH5S
Rating:
(0)
Q&A:
(0)
Flex-X Manifold Gauge w/ HD Digital Display, Accommodates 72 Refrigerants & 1/4" 45-Degree Refrigerant Charging Hose Set (5')
Magnifying glass
Hover image to zoom
$334.39 each
In Stock
In Stock
Get 5 Tue, Aug 18
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Angle
45°
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Color
Yellow, Red, Blue
Product Highlight: Length (Inches)
60" Length
Product Highlight: Size
1/4"

Description

The N2DX-NH5S package includes the Flex-X Manifold Gauge w/ HD Digital Display, Accommodates 72 Refrigerants (N2DX) and the 1/4" 45 Refrigerant Charging Hose Set (5') (NH5S).

Package Includes:

(1) N2DX: Flex-X Manifold Gauge w/ HD Digital Display, Accommodates 72 Refrigerants

Advanced manifold gauge with high-definition digital display. Accommodates up to 72 refrigerants for broad HVAC/R service coverage.

What's in the Box

  • N2DX manifold gauge

Key Benefits & Features

  • Supports 72 refrigerants
  • HD digital display for clear, precise readings
  • Rugged Flex-X design for the field

Related Products


The N2DX FLEX-X Manifold Gauge is the industry's first gauge with HD Color Graphic Interface. It delivers Class 0.4 accuracy with digital reading, real-time visuals, and advanced animations through its innovative graphical user interface. With a rechargeable battery lasting up to 100 hours and its intuitive one-knob design, the FLEX-X combines cutting-edge technology with effortless operation. Fully compatible with A2L refrigerants, it supports 72 refrigerants, replacing the need for multiple analog gauges commonly associated with substantial costs in time, space, and money. It features a durable aluminum body, IP54 impact-resistant rubber cover, and a foldable hook, ensuring reliability and portability.

Specifications:

  • Power Supply: Lithium Battery.
  • For the best charging experience, please use the provided cable, or USB-A to USB-C cables.
  • Accessory: Carry Case
  • Warranty: 2 years


(1) NH5S: 1/4" 45 Refrigerant Charging Hose Set (5')

Color-coded 5' hose set with 1/4" connections and 45 fittings for organized, efficient charging and service.

What's in the Box
  • Charging hose set, 5' (see product page for included colors/configuration)
Key Benefits & Features
  • Color coding simplifies manifold setup
  • Durable crimps and replaceable gaskets
  • Angled fittings for tight access
Related Products

High Strength

  • Suitable for R410A, R134A, R-22 and other refrigerants
  • 1/4" SAE fittings with 45 bend on one end
  • Leak-proof eight-sided crimp
  • 800 psi working pressure, 4000 psi burst pressure

Improved Design

  • Metal valve handle
  • Universal, replaceable gasket

Specs

Angle:

45°

Connection Size:

1/4"

Product Type:

Manifold Gauge

Hose

Color:

Yellow

Red

Blue

Length (Inches):

60"

Size:

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy