Apply to be a TradeMaster!
Main product image of Digital Electrical Clamp Meter
Magnifying glass
Hover image to zoom
Digital Electrical Clamp Meter
Magnifying glass
Hover image to zoom
$113.00 each
In Stock
In Stock
Get 2 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V
Product Highlight: Amperage
400 Amps
Product Highlight: Warranty
1 Year Warranty

Description

–
Navac NMC1 Digital Electrical Clamp Meter

All-in-one clamp meter sized for HVAC/R troubleshooting. Designed for fast current, voltage, and continuity checks in the field.

NAVAC NMC1 Digital Clamp Meter has a high-precision smart chip for a quick and accurate measurement of electrical current. Its adjustable 1-1/8" jaw makes it easy to get around large conductors. Easy to read with a large backlit LCD. The compact design is ideal for tight spaces.

Product Specifications:

  • Max Measurement Voltage: 600V
  • Max Measurement AC Current: 400 A
  • Temperature Measurement Range: -40°F ~ 1832°F (-40°C ~ 1000°C)
  • Weight: 9.6 oz
  • Accessories: Test Leads, Type K Temperature Probe, Storage Bag
  • Warranty: 1 year

What's in the Box
  • 1 × NMC1 clamp meter
  • Test leads and user guide
Key Benefits & Features
  • Essential electrical measurements in one tool
  • Compact and rugged for service bags
  • Clear display for quick reads
Related Products

Specs

–
Product Type:

Clamp Meter

Voltage:

600V

Amperage:

400

Includes:

Temperature Probe

Bag

Test Leads

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

So Far So Good 02/28/25

I Needed A Beater Meter Something That Is Compact For Quick And Easy Measurements. Nothing Critical, I Have A Fluke87 This Has Done The Job So Far. I Wanted To Try Navac And Im Going To Be Adding Some More Of Their Produts Thats What My Vendor Carries. So far So Good It Has Done Its Job And Given Accurate Measurements. I
J
Maine
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy