Apply to be a TradeMaster!
Main product image of Cordless Vacuum Pump, BreakFree Series (6 CFM) & Pro Series Rapid Evacuation Kit with Valve Core Removal Tool and Hose (3/8" to 1/4" Fitting)
Magnifying glass
Hover image to zoom

Cordless Vacuum Pump, BreakFree Series (6 CFM) & Pro Series Rapid Evacuation Kit with Valve Core Removal Tool and Hose (3/8" to 1/4" Fitting)

Brand:
Navac
SKU:
NP6DLM-NEVK1
Rating:
(0)
Q&A:
(0)
Cordless Vacuum Pump, BreakFree Series (6 CFM) & Pro Series Rapid Evacuation Kit with Valve Core Removal Tool and Hose (3/8" to 1/4" Fitting)
Magnifying glass
Hover image to zoom
$1,349.74 each
In Stock
In Stock
Get 1 Wed, Aug 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
6 CFM
Product Highlight: Stages
2

Description

The NP6DLM-NEVK1 package includes the Cordless Vacuum Pump, BreakFree Series (6 CFM) (NP6DLM) and the Pro Series Rapid Evacuation Kit with Valve Core Removal Tool and Hose (3/8" to 1/4" Fitting) (NEVK1).

Package Includes:

(1) NP6DLM: Cordless Vacuum Pump, BreakFree Series (6 CFM)

The NP6DLM is a cordless vacuum pump designed for portability and performance. Part of Navac's BreakFree Series, it delivers a 6 CFM capacity with no cord management required-ideal for rooftops, tight spaces, and mobile service applications.

What's in the Box
  • 1 x NP6DLM cordless vacuum pump
Key Benefits & Features
  • Cordless operation for maximum jobsite mobility
  • 6 CFM capacity covers most residential and light commercial service jobs
  • BreakFree Series design eliminates cord hassle in the field
  • Compact and rugged build for daily use
Related Products

NOTE: Battery not included with Pump. Battery purchased separately.


The NAVAC NP6DLM Cordless Vacuum Pump from the BreakFree Series gives HVAC professionals the freedom of cordless operation with exceptional performance. This latest model offers a higher flow rate of 6 CFM, making it suitable for a broader range of applications. With its dual-stage pump design, the NP6DLM delivers a deep vacuum down to 15 microns. Utilize power management optimization and its high-performance lithium battery, the pump can run up to an hour of continuous operation. It also features a check valve, isolation valve, gas ballast, and lifting hook for added convenience.


  • Power Supply: 18V, 9Ah
  • Flow Rate: 6 CFM
  • Ultimate Vacuum: 15 micron
  • Pump Design: Dual-Stage, DC Motor
  • Motor Power: 1/2 HP
  • Inlet Port: 1/4" , 3/8" , 1/2" Flare
  • Oil Capacity: 14.1 oz
  • Dimension: 14 x 5 x 10 in
  • Weight: 21.2 lbs (no battery)
  • Warranty: 2 Years
(1) NEVK1: Pro Series Rapid Evacuation Kit with Valve Core Removal Tool and Hose (3/8" to 1/4" Fitting)

Rapid evacuation kit with valve core removal tool and hose assembly sized for 3/8" to 1/4" transitions. Built to help reduce flow restrictions for faster pull-downs.

Navac's NEVK1 Pro Series Rapid Evacuation Kit features the NVR1 Valve Core Removal Tool and the NHB1 Big Boy High-flow 6' Long Evacuation Hose.

Product Features:

  • NVR1 Valve Core Removal Tool:
    • For use with both 1/4" and 5/16" flare fitting
    • Designed for high-pressure refrigerants including R410a
    • Metal handle for durability
    • Vacuum rated to 20 microns
  • NHB1 Big Boy High-flow 6' Long Evacuation Hose, 3/8" to 1/4" Fitting:
    • 1/2" large diameter for fast evacuation
    • 3200 psi burst pressure, 640 psi working pressure
    • 4-layer construction for low permeation
    • Vacuum rated to 20 microns
What's in the Box
  • 1 × Valve core removal tool
  • 1 × Evacuation hose assembly (3/8" to 1/4" )
Key Benefits & Features
  • Speeds setup and evacuation steps
  • Pro-grade components for daily use
  • Pairs well with Navac vacuum pumps
Related Products

Specs

Product Type:

Vacuum Pump

Evacuation Hose

Evacuation Kit

Removal Tool

Air Flow Capacity (CFM):

6

Stages:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy